Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Gas Range, Sealed Burners

  • Mfr # TTM6307BKSW

  • Zoro # G516281426


product price: $1,439.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Height
44 in
Depth
24 in
Standards
CSA
Width
24 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTM6307BKSW
Zoro #
G516281426
UPC #
761101086163
Country of Origin
United States

Dimensions

Height
44 in
Depth
24 in
Width
24 in

Details

Standards
CSA
Item
GasRange
Color
Black
Door Material
Stainless Steel
Case Material
Stainless Steel
Application
GasRange
Finish
Black

Description

Summit Appliance offers a wide selection of American-made household ranges built for long-lasting durability in space-challenged kitchens. The TTM6307BKSW is 24in wide apartment-sized gas range with a generous 2.92 cu.ft porcelain oven interior that can fit large trays. Two adjustable oven racks are included. An oven window and on/off interior light allow you to easily keep watch over your cooking. The broiler is located below the oven in a drop-down compartment. Four sealed gas burners offer safer and cleaner cooking, with a high output 12000 BTU burner for powerful heating conveniently located in the front right corner for easy access. This unit also includes a 5000 BTU burner in the rear, an ideal design for simmering at lower power or keeping food warm without overcooking. Upfront push-to-turn knobs let you adjust your cooking without reaching over hot burners. This unit utilizes an electronic ignition system for added safety. Stainless steel doors feature professional style towel bar handles, bringing classic elegance to smaller kitchen spaces. The deluxe 8in high backguard includes a digital clock and timer for added convenience when cooking. This unit has a recessed oven door and is conveniently sized at just 24in deep for a better fit in galley in L-shaped kitchens, where every inch counts. With its classic style and quality construction, Summit's made in the USA cooking line offers reliable cooking for smaller homes. Additional choices are available in 20in, 30in, and 36in wide fits. This unit ships ready for natural gas connections. To use with propane, add the Kit LP S2.


  • Designed and constructed domestically
  • Apartment-sized width offers all the functionality you need in a smaller footprint
  • Shallower fit is ideal for L-shaped and galley kitchens
  • Spark ignition system with a pre-installed 115V 3-prong cord
  • Right front burner features 12,000 BTU output for powerful cooking
  • Rear left burner reaches a maximum of 5000 BTUs, ideal for simmering sensitive items or keeping dishes warm without overheating
  • Doors and backguard are constructed from brushed stainless steel for modern luxury built to last
  • Curved handles in brushed stainless steel offer an easier grip in attractive style
  • Set for use with natural gas connection. To convert for propane use, add Kit LP S2
  • Spark ignition system with a pre-installed 115V 3-prong cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.