Zoro Homepage

24in Wide Gas Wall Oven

  • Mfr # SGW241BK

  • Zoro # G216282037


product price: $759.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Capacity
2.3 cu. ft.
Width
23.5 in
Standards
CSA -CSA-C
Depth
22.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGW241BK
Zoro #
G216282037
UPC #
761101147062
Country of Origin
China

Dimensions

Width
23.5 in
Depth
22.63 in
Height
23.5 in

Details

Color
Stainless Steel
Capacity
2.3 cu. ft.
Standards
CSA -CSA-C
Item
GasWalloven
Door Color
Black
Application
GasWalloven
Finish
Stainless Steel

Description

Summit's cooking solutions include 24in wide gas wall ovens specially sized to fit standard 23.23in H x 23.62in W cutouts perfect for kitchens with limited space. The SGW241BK is a single gas wall oven with a modern jet black glass door and a professional handle brushed in stainless steel. Three heavy-duty push-to-turn in a steel finish provide a simple and intuitive cooking experience with clear markings for each function. The oven door includes a large window and interior light function to illuminate the interior, making it easy to monitor cooking without opening the door. The door can be removed for easier cleaning or service as needed. Please consult the manual for instructions. Inside, this wall oven has 2.3 cu.ft of interior space and features enamel construction for lasting durability and easier user maintenance. Two adjustable wire racks have five shelf positions to accommodate various cookware sizes. We also include a full-sized baking tray for cooking convenience. The SGW241BK offers a range of heating functions to cover virtually all of your cooking needs, including baking, broiling, and convection settings. This unit has a hidden bottom heating element for even baking. The oven base is removable to allow for easy cleanup. This wall oven is powered by electronic spark ignition and ships with a pre-installed 115V 3-prong cord. The SGW241BK is designed for use with natural gas. For this unit with an LP gas connection, see model SGW242BKLP. The SGW241BK can be paired with one of our many gas cooktops to meet all of your cooking needs in apartments, mobile homes, tiny homes, cabins, and other settings. In addition to our innovative gas wall ovens and cooktops, Summit manufactures full gas ranges, electric wall ovens, induction cooktops, and microwaves. Explore Summit's complete collection for more options at summitappliance.com.


  • 24" wide gas wall oven design to fit in 23.23" H x 22.2" W x 23.62" D cutouts
  • This unit is designed to work with natural gas connections. For this unit with a propane connection, see model SGW242BKLP
  • Jet black door frame to suit most modern kitchen styles
  • Spacious glass window provides a full view of your cooking
  • Solid tube handle in brushed stainless steel for a luxury look and strong grip
  • Interior fan option offers more even convection heating, ideal for faster defrosting large dishes
  • Broiler is located inside main cavity and can be accessed easily with its knob control
  • Three stainless steel, push-to-turn controls provide a simple and intuitive cooking experience with clear markings for each oven function
  • Easy-to-use analog timer located in the center of the control panel lets you set an audible alarm as needed (NOTE: timer does not turn off the oven)
  • Spacious glass window provides a full view of your cooking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.