Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Gas Wall Oven

  • Mfr # SGW243SS

  • Zoro # G916281880


product price: $859.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Stainless Steel
Width
23.5 in
Capacity
2.3 cu. ft.
Height
23.5 in
Depth
22.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGW243SS
Zoro #
G916281880
UPC #
761101147086
Country of Origin
China

Dimensions

Width
23.5 in
Height
23.5 in
Depth
22.63 in

Details

Color
Stainless Steel
Item
GasWalloven
Capacity
2.3 cu. ft.
Standards
CSA -CSA-C
Case Material
Stainless Steel
Finish
Stainless Steel
Application
GasWalloven

Description

Summit's cooking solutions include 24in wide gas wall ovens specially sized to fit standard 23.23in H x 23.62in W cutouts perfect for kitchens with limited space. The SGW243SS is a single gas wall oven with a sleek stainless steel framed glass door and a professional handle brushed in stainless steel.


  • 24" wide gas wall oven design to fit in 23.23" H x 22.2" W x 23.6" D cutouts
  • This unit is equipped with natural gas connections. For this unit with a propane connection, see model SGW244SSLP
  • Sleek stainless steel door finish with a horizontal grain to suit most modern kitchen styles
  • Three stainless steel, push-to-turn controls provide a simple and intuitive cooking experience with clear markings for each oven function
  • Solid tube handle in brushed stainless steel for a luxury look and strong grip
  • Interior fan option offers more even convection heating, ideal for faster defrosting large dishes
  • Specialty oven setting that slowly rotates your meat on the included spit, ensuring even browning as the food bastes in its own juices
  • Allows for more even cooking by utilizing hot air circulation while simultaneously rotating your food on the included spit
  • Broiler is located inside main cavity and can be accessed easily with its knob control
  • Three stainless steel, push-to-turn controls provide a simple and intuitive cooking experience with clear markings for each oven function

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.