Zoro Homepage

24in Wide Gas Wall Oven

  • Mfr # STM7212KW

  • Zoro # G616281906


product price: $1,049.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
24 in
Color
Bisque
Height
34.5 in
Capacity
2.92 cu. ft.
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STM7212KW
Zoro #
G616281906
UPC #
761101000978
Country of Origin
United States

Dimensions

Width
24 in
Height
34.5 in
Depth
24 in

Details

Color
Bisque
Capacity
2.92 cu. ft.
Item
GasWalloven
Application
GasWalloven
Finish
Bisque

Description

Summit's classic series of 24in wide wall ovens are made in the USA and specially sized to fit common 34-1/8in H x 22-3/8in W cutouts. The STM7212KW is a single gas wall oven with porcelain doors in a retro bisque finish. The oven door includes a window and exterior light switch to illuminate the interior, making it easy to monitor your cooking without opening the door. The black manifold includes a digital clock with a timer function for added convenience. Inside, this wall oven features solid porcelain construction for lasting durability to hold up to everyday use. Two adjustable racks with safety brakes allow you to accommodate a variety of sizes when baking. The drop-down broiler includes a two-piece tray with grease well. The STM7212KW is powered by glow bar ignition and ships with a pre-installed 115V 3-prong cord. It is set for natural gas but can be converted to propane without additional equipment. Summit's domestically manufactured wall ovens have an industry exclusive height of 34-1/2in. These units fit many discontinued cutouts such as Caloric, Slattery, and older makes, including Magic Chef. To fit other cutouts up to 39in high, add the TKW700 trim kit accessory.


  • Designed and constructed domestically
  • Sized to fit 34-1/8" H x 22-3/8" W cabinet cutouts, a popular replacement size rarely offered by other manufacturers
  • Porcelain doors in bisque finish to match many older styles of kitchen decor
  • Allows for easier cleaning as needed
  • Door includes a window and exterior on/off rocker light switch, making it easier to monitor your cooking without opening the door
  • Two wire racks with safety brakes included, with several glide positions to accommodate a variety of sizes
  • Lower drop-down compartment for separate broiling with even heat distribution
  • Includes a pre-installed 115V 3-prong cord for ignition
  • Basic knob controls for simple and intuitive cooking
  • Allows for easier cleaning as needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.