Zoro Homepage

24in Wide Gas Wall Oven

  • Mfr # TTM7212DK

  • Zoro # G816281379


product price: $1,049.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
24 in
Color
Black
Depth
24 in
Capacity
2.92 cu. ft.
Height
34.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTM7212DK
Zoro #
G816281379
UPC #
761101000961
Country of Origin
United States

Dimensions

Width
24 in
Depth
24 in
Height
34.5 in

Details

Color
Black
Item
GasWalloven
Capacity
2.92 cu. ft.
Application
GasWalloven
Finish
Black

Description

Summit's classic series of 24in wide wall ovens are made in the USA and specially sized to fit common 34-1/8in H x 22-3/8in W cutouts. The TTM7212DK is a single gas wall oven with a black glass exterior for attractive style and long-lasting durability. The oven door includes a window and exterior light switch to illuminate the interior, making it easy to monitor your cooking without opening the door. The manifold includes a digital clock with a timer function for added convenience. Inside, this wall oven features solid porcelain construction to hold up to everyday use. Two adjustable racks with safety brakes allow you to accommodate a variety of sizes when baking. The drop-down broiler includes a two-piece tray with grease well. The TTM7212DK is powered by glow bar ignition and ships with a pre-installed 115V 3-prong cord. It is set for natural gas but can be converted to propane without additional equipment. Summit's domestically manufactured wall ovens have an industry exclusive height of 34-1/2in. These units fit many discontinued cutouts such as Caloric, Slattery, and older makes, including Magic Chef. To fit other cutouts up to 39in high, add the TKW700 trim kit accessory.


  • Designed and constructed domestically
  • Sized to fit 34-1/8" H x 22-3/8" W cabinet cutouts, a popular replacement size rarely offered by other manufacturers
  • Durable construction in an attractive jet black glass finish
  • Allows for easier cleaning as needed
  • Door includes a window and exterior on/off rocker light switch, making it easier to monitor your cooking without opening the door
  • Two wire racks with safety brakes included, with several glide positions to accommodate a variety of sizes
  • Lower drop-down compartment for separate broiling with even heat distribution
  • Includes a pre-installed 115V 3-prong cord for ignition
  • Basic knob controls for simple and intuitive cooking
  • Allows for easier cleaning as needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.