Zoro Homepage

24in Wide Induction Range

  • Mfr # WEM665W

  • Zoro # G416281878


product price: $1,783.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
White
Width
24.13 in
Height
35.75 in
Depth
24 in
Application
ElectricRange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEM665W
Zoro #
G416281878
UPC #
761101145969
Country of Origin
United States

Dimensions

Width
24.13 in
Height
35.75 in
Depth
24 in

Details

Color
White
Item
ElectricRange
Application
ElectricRange
Finish
White

Description

Enjoy the ease, speed, safety, and efficiency of induction cooking with Summit Appliance's new series of 24in wide induction ranges, made in the USA. Model WEM665W brings precise and efficient cooking to smaller kitchen spaces with a 24in footprint. The cooking surface features four induction zones, while the large electric oven offers nearly 3 cu.ft.


  • Slim-fitting range with an electric oven and induction cooking surface for fast, safe, and efficient cooking
  • Designed and constructed domestically
  • Apartment-sized width offers all the functionality you need in a smaller footprint
  • Keep pots and pans inside the lower drop-down compartment for easy space-saving storage
  • Electromagnetic heating technology where heat is generated inside your cookware, ensuring a more efficient process with less energy waste, faster heating, and a safer cooking experience
  • 8-1/4" elements in the front left and rear right operate at 2000W for fast, powerful heating
  • 6-1/4" front right and rear left elements operate at 1500W to cover most general cooking needs
  • Largest elements are located diagonally, with maximum spacing to allow large cooking vessels in use simultaneously
  • Easy cleanup and elegant style on a smooth ceramic glass surface in a classic white finish
  • Keep pots and pans inside the lower drop-down compartment for easy space-saving storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.