Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide LP Gas Wall Oven

  • Mfr # SGW242BKLP

  • Zoro # G716281998


product price: $819.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Height
23.5 in
Depth
22.63 in
Standards
CSA -CSA-C
Width
23.5 in
Capacity
2.3 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGW242BKLP
Zoro #
G716281998
UPC #
761101147079
Country of Origin
China

Dimensions

Height
23.5 in
Depth
22.63 in
Width
23.5 in

Details

Item
GasWalloven
Standards
CSA -CSA-C
Capacity
2.3 cu. ft.
Color
Stainless Steel
Door Color
Black
Finish
Stainless Steel
Application
GasWalloven

Description

Summit's cooking solutions include 24in wide gas wall ovens specially sized to fit standard 23.23in H x 23.62in W cutouts perfect for kitchens with limited space. The SGW242BKLP is a single gas wall oven with a modern jet black glass door and a professional handle brushed in stainless steel. Three heavy-duty push-to-turn in a steel finish provide a simple and intuitive cooking experience with clear markings for each function. The oven door includes a large window and interior light function to illuminate the interior, making it easy to monitor cooking without opening the door. The door can be removed for easier cleaning or service as needed. Please consult the manual for instructions. Inside, this wall oven has 2.3 cu.ft of interior space and features enamel construction for lasting durability and easier user maintenance. Two adjustable wire racks have five shelf positions to accommodate various cookware sizes. We also include a full-sized baking tray for cooking convenience. The SGW242BKLP offers a range of heating functions to cover virtually all of your cooking needs, including baking, broiling, and convection settings. This unit has a hidden bottom heating element for even baking. The oven base is removable to allow for easy cleanup. This wall oven is powered by electronic spark ignition and ships with a pre-installed 115V 3-prong cord. The SGW242BKLP is designed for use with an LP gas connection. For this unit with a natural gas connection, see model SGW241BK. The SGW242BKLP can be paired with one of our many LP gas cooktops to meet all of your cooking needs in apartments, mobile homes, tiny homes, cabins, and other settings. In addition to our innovative gas wall ovens and cooktops, Summit manufactures full gas ranges, electric wall ovens, induction cooktops, and microwaves. Explore Summit's complete collection for more options at summitappliance.com.


  • 24" wide gas wall oven design to fit in 23.23" H x 22.2" W x 23.6" D cutouts
  • This unit is equipped to work with propane gas connections. For a natural gas version, see model SGW241BK
  • Jet black door frame to suit most modern kitchen styles
  • Spacious glass window provides a full view of your cooking
  • Solid tube handle in brushed stainless steel for a luxury look and strong grip
  • Broiler is located inside main cavity and can be accessed easily with its knob control
  • Interior fan option offers more even convection heating, ideal for faster defrosting large dishes
  • Three stainless steel, push-to-turn controls provide a simple and intuitive cooking experience with clear markings for each oven function
  • Easy-to-use analog timer located in the center of the control panel lets you set an audible alarm as needed (NOTE: timer does not turn off the oven)
  • Spacious glass window provides a full view of your cooking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.