Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide LP Gas Wall Oven

  • Mfr # SGW244SSLP

  • Zoro # G616281944


product price: $879.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Standards
CSA -CSA-C
Capacity
2.3 cu. ft.
Width
23.5 in
Color
Stainless Steel
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGW244SSLP
Zoro #
G616281944
UPC #
761101147093
Country of Origin
China

Dimensions

Width
23.5 in
Depth
24 in
Height
23.5 in

Details

Standards
CSA -CSA-C
Capacity
2.3 cu. ft.
Color
Stainless Steel
Item
GasWalloven
Finish
Stainless Steel
Application
GasWalloven
Case Material
Stainless Steel

Description

Summit's cooking solutions include 24in wide gas wall ovens specially sized to fit standard 23.23in H x 23.62in W cutouts perfect for kitchens with limited space. The SGW244SSLP is a single gas wall oven with a sleek stainless steel framed glass door and a professional handle brushed in stainless steel.


  • 24" wide gas wall oven design to fit in 23.23" H x 22.2" W x 23.6" D cutouts
  • This unit is equipped to work with propane gas connections. For a natural gas version, see model SGW243SS
  • Sleek stainless steel door finish with a horizontal grain to suit most modern kitchen styles
  • Three stainless steel, push-to-turn controls provide a simple and intuitive cooking experience with clear markings for each oven function
  • Solid tube handle in brushed stainless steel for a luxury look and strong grip
  • Interior fan option offers more even convection heating, ideal for faster defrosting large dishes
  • Specialty oven setting that slowly rotates your meat on the included spit, ensuring even browning as the food bastes in its own juices
  • Allows for more even cooking by utilizing hot air circulation while simultaneously rotating your food on the included spit
  • Broiler is located inside main cavity and can be accessed easily with its knob control
  • Three stainless steel, push-to-turn controls provide a simple and intuitive cooking experience with clear markings for each oven function

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.