
24in Wide Outdoor 2-Drawer All-Freezer, ADA Compliant
Mfr # ADFD243OS
Zoro # G516282003
product price: $2,310.99
/eaKey Features
Color
Black
Capacity
3.7 cu. ft.
Depth
22.5 in
Door Material
Stainless Steel/Panel-Ready
Standards
ETL -ETL-C -ETL-S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADFD243OS
Zoro #
G516282003
UPC #
761101088174
Country of Origin
China
Dimensions
Depth
22.5 in
Height
31.88 in
Width
23.38 in
Details
Color
Black
Capacity
3.7 cu. ft.
Door Material
Stainless Steel/Panel-Ready
Item
Freezer
Standards
ETL -ETL-C -ETL-S
Defrost Type
Frost-Free
Application
Freezer
Finish
Black
Description
Summit manufactures an extensive selection of built-in refrigeration specially constructed for safe and reliable cooling in outdoor kitchens. Sized at just under 24in wide and 32in high.
- 24" wide 3.7 cu.ft. freezer with two gliding drawers
- Durable construction allows safe installation in outdoor kitchens
- Sized just under 32" high to allow installation under lower ADA compliant counters
- Elegant LED lighting in a gentle white hue illuminates the top drawer for an easy view of the interior
- Drawer interiors and exteriors are fully constructed from 304 grade stainless steel for weatherproof durability and elegant style
- Drawers accept overlay panels (size: 23.43" x 14.1" at 3/4" thick) to let you seamlessly blend the refrigerator into cabinetry design
- Sleek stainless steel handles add an elegant touch to any setting
- No-frost operation for minimum user maintenance
- Electronic controls located on the top drawer ensure intuitive temperature management, with an external readout that can switch from Celsius to Fahrenheit at the touch of a button
- Elegant LED lighting in a gentle white hue illuminates the top drawer for an easy view of the interior
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.