Zoro Homepage

24in Wide Outdoor 2-Drawer Refrigerator-Freezer, ADA Compliant

  • Mfr # ADRF244OS

  • Zoro # G516281266


product price: $2,464.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Height
31.88 in
Defrost
Frost-Free
Overall Depth
22.5 in
Refrigerator Capacity
3.32 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADRF244OS
Zoro #
G516281266
UPC #
761101088181
Country of Origin
China

Dimensions

Height
31.88 in
Overall Depth
22.5 in
Width
23.38 in

Details

Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Refrigerator Capacity
3.32 cu.ft.
Item
RefrigeratorFreezer
Color
Black
Door Material
Stainless Steel/Panel-Ready
Refrigerator Item
RefrigeratorFreezer
Application
RefrigeratorFreezer
Finish
Black
Construction Material
Stainless Steel/Panel-Ready
Freezer Capacity
3.32 cu. ft.

Description

Summit manufactures an extensive selection of built-in refrigeration specially constructed for safe and reliable cooling in outdoor kitchens. Sized at just under 24in wide and 32in high.


  • Complete refrigeration storage solution with top drawer refrigerator and bottom drawer freezer
  • Durable construction allows safe installation in outdoor kitchens
  • Sized just under 32" high to allow installation under lower ADA compliant counters
  • Elegant LED lighting in a gentle white hue illuminates the refrigerator section for an easy view of the interior
  • Drawer interiors and exteriors are fully constructed from 304 grade stainless steel for weatherproof durability and elegant style
  • Drawers accept overlay panels (size: 23.43" x 14.1" at 3/4" thick) to let you seamlessly blend the refrigerator into cabinetry design
  • Sleek stainless steel handles add an elegant touch to any setting
  • No-frost operation for minimum user maintenance
  • Electronic controls located on the top drawer ensure intuitive temperature management, with an external readout that can switch from Celsius to Fahrenheit at the touch of a button
  • Elegant LED lighting in a gentle white hue illuminates the refrigerator section for an easy view of the interior

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.