Zoro Homepage

24in Wide Outdoor All-Freezer Panel Not Included

  • Mfr # SPFF51OSIF

  • Zoro # G216281597


product price: $2,058.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Capacity
4.72 cu. ft.
Height
34 in
Color
Black
Defrost Type
Frost-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPFF51OSIF
Zoro #
G216281597
UPC #
761101049991
Country of Origin
China

Dimensions

Height
34 in
Depth
23.5 in
Width
23.63 in

Details

Standards
ETL -ETL-C -ETL-S
Capacity
4.72 cu. ft.
Item
Freezer
Color
Black
Defrost Type
Frost-Free
Door Material
Panel-Ready
Finish
Black
Application
Freezer

Description

SUMMIT SPFF51OS Series features versatile frost-free all-freezers perfectly sized and featured for convenient use in outdoor spaces. Designed for built-in or freestanding use, the SPFF51OSIF comes in an easy fitting 24in width with a fully finished black cabinet. The door includes an integrated stainless steel frame designed to accept full overlay panels, allowing you to seamlessly blend the freezer into your cabinet design. Users provide their own handle to finish the custom look. NOTE: If installing the unit outdoors, be sure to use a weatherproof panel and handle. Inside, the SPFF51OSIF includes user-friendly features for low maintenance operation. The frost-free design eliminates the need for manual defrosting and adjustable shelves offer storage flexibility. This unit also includes a digital thermostat and recessed LED lighting. For alternate door finishes, browse the full SPFF51OS Series. This unit is ETL-S listed to NSF-7 standards for commercial use.


  • Designed and constructed for use in the outdoors
  • No-frost convenience eliminates the need to manually defrost the unit
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Environmentally friendly design without ozone-damaging chemicals
  • Electronic controls offer easy and intuitive temperature management
  • Elegant and efficient interior lighting automatically illuminates when the door is opened
  • Rearrange your freezer space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Optional setting lets you disable the lighting and alarm for up to 48 hours
  • Allows the freezer to be used as a freestanding model
  • Environmentally friendly design without ozone-damaging chemicals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.