Zoro Homepage

24in Wide Outdoor All-Freezer

  • Mfr # SPFF51OS

  • Zoro # G116281642


product price: $1,657.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Defrost Type
Frost-Free
Standards
ETL -ETL-C -ETL-S
Width
23.63 in
Door Material
Stainless Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPFF51OS
Zoro #
G116281642
UPC #
761101038506
Country of Origin
China

Dimensions

Width
23.63 in
Height
34 in
Depth
23.5 in

Details

Defrost Type
Frost-Free
Standards
ETL -ETL-C -ETL-S
Item
Freezer
Door Material
Stainless Steel
Color
Black
Capacity
4.6 cu. ft.

Description

Complete any outdoor kitchen with SUMMIT's SPFF51OS, a frost-free all-freezer fully featured for versatile use. Designed for built-in or freestanding use, the SPFF51OS comes in an easy fitting 24in width with a fully finished black cabinet. The reversible stainless steel door includes a factory installed lock and professional chrome handle. Inside, the SPFF51OS includes user-friendly features for low maintenance operation. The frost-free design eliminates the need for manual defrosting and adjustable shelves offer storage flexibility. This unit also includes a digital thermostat and recessed LED lighting. With a convenient size and user-friendly design, the SPFF51OS is the ideal addition to any outdoor kitchen.


  • Designed and constructed for use in the outdoors
  • No-frost convenience eliminates the need to manually defrost the unit
  • Make the best use of space by installing your freezer under the counter and flush with other cabinets
  • ETL-S listed to NSF-7 standards for use in commercial settings
  • Elegant and efficient interior lighting automatically illuminates when the door is opened
  • User reversible door swing for added placement flexibility
  • Rearrange your freezer space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Keyed lock for a secure interior
  • Attractive chrome handle adds a touch of modern style
  • ETL-S listed to NSF-7 standards for use in commercial settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.