Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Outdoor All-Freezer

  • Mfr # SPFF51OSCSS

  • Zoro # G616281593


product price: $2,303.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Capacity
4.72 cu. ft.
Defrost Type
Frost-Free
Height
34 in
Width
23.63 in
Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPFF51OSCSS
Zoro #
G616281593
UPC #
761101049953
Country of Origin
China

Dimensions

Height
34 in
Width
23.63 in
Depth
23.5 in

Details

Item
Freezer
Capacity
4.72 cu. ft.
Defrost Type
Frost-Free
Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Door Material
Stainless Steel
Application
Freezer
Finish
Stainless Steel

Description

SUMMIT SPFF51OS Series features versatile frost-free all-freezers perfectly sized and featured for convenient use in outdoor spaces. The SPFF51OSCSS is a 24in wide all-freezer designed for built-in or freestanding use. The cabinet and door are constructed from stainless steel for a professional look designed to hold up to the outdoor elements. The reversible door includes a factory installed lock for added security and a sleek handle to complete the look. Inside, the SPFF51OSCSS is designed for true convenience and low maintenance operation. The frost-free design ensures users won't have to manually defrost the 4.72 cu.ft. interior, while adjustable shelves offer flexible storage solutions. Recessed LED lighting provides an attractive, energy efficient display. A digital thermostat located in the unit's kickplate makes temperature management easy and intuitive. With solid construction and a striking design, the SPFF51OSCSS makes an ideal finish for any outdoor kitchen.


  • Designed and constructed for durable use in the outdoors
  • No-frost convenience eliminates the need to manually defrost the unit
  • Make the best use of space by installing your freezer under the counter and flush with other cabinets
  • ETL-S listed to NSF-7 standards for use in commercial settings
  • Electronic controls offer easy and intuitive temperature management
  • Elegant and efficient interior lighting automatically illuminates when the door is opened
  • Rearrange your freezer space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • User-reversible door swing for added flexibility
  • Keyed lock for a secure interior
  • ETL-S listed to NSF-7 standards for use in commercial settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.