Zoro Homepage

24in Wide Outdoor All-Refrigerator, ADA Compliant

  • Mfr # SPR618OSADA

  • Zoro # G916281651


product price: $1,924.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Width
23.38 in
Height
32 in
Overall Depth
17.75 in
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR618OSADA
Zoro #
G916281651
UPC #
761101079486
Country of Origin
China

Dimensions

Width
23.38 in
Height
32 in
Overall Depth
17.75 in

Details

Color
Stainless Steel
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Refrigerator Capacity
3.1 cu.ft.
Refrigerator Item
Refrigerator
Freezer Capacity
3.1 cu. ft.
Construction Material
Stainless Steel
Application
Refrigerator
Finish
Stainless Steel

Description

Summit's shallow depth series of built-in undercounter refrigeration includes outdoor choices with weatherproof construction in a unique footprint. Model SPR618OSADA is a 24in wide outdoor all-refrigerator sized under 18in deep. It comes in a 32in height to fit under lower ADA compliant counters, with adjustable legs and a sliding stainless steel kickplate cover that also allows you to raise the overall height up to 34in to fit standard counter spaces. The front-breathing system allows built-in installation, while the fully finished cabinet also allows freestanding use. Complete stainless steel construction on the exterior door and cabinet offer true luxury designed to last in the outdoors. This unit has a sealed rear and right angle cord for a better fit. The door is user-reversible and includes a front lock and pro style handle. Inside, the SPR618OSADA features stainless steel construction for improved durability and sanitation. Fan-forced cooling ensures even temperature distribution and fast temperature recovery. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes cantilevered shelving in chrome for flexible storage. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance. The SPR618OSADA refrigerator is ETL-S listed to NSF-7 commercial standards but can also be used in the home. With its deluxe style, user-friendly features, and uniquely shallow depth, this unit offers premium value for a variety of settings. Additional 18in deep choices are available in 15in, 19in, and 24in widths, including refrigerator drawers, wine cellars, beverage centers,and more.


  • 3.1 cu.ft. interior for residential or commercial cold storage
  • Unique 17.75" shallow depth is ideal for wet bars, island kitchens, and other undercounter areas with limited footprint space
  • 304 grade stainless steel exterior for lasting durability in outdoor kitchens
  • Includes a full-length pro handle in chrome
  • Leveling legs can be extended up to 2", with a slide-out kickplate that allows you to raise the overall height from 32" up to 34" if used under more standard sized cabinets
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Walls and floor are constructed from stainless steel for added strength and easy cleanup
  • Door, cabinet, and kickplate feature stainless steel construction for a luxurious look built to last
  • Keyed lock for a secure interior (2 keys included)
  • Includes a full-length pro handle in chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.