Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Outdoor All-Refrigerator Panel Not Included

  • Mfr # SPR627OSIF

  • Zoro # G116281581


product price: $1,649.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Standards
ETL -ETL-C -ETL-S
Overall Depth
23.5 in
Defrost
Frost-Free
Height
34 in
Refrigerator Capacity
4.6 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR627OSIF
Zoro #
G116281581
UPC #
761101046815
Country of Origin
China

Dimensions

Overall Depth
23.5 in
Height
34 in
Width
23.63 in

Details

Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Refrigerator Capacity
4.6 cu.ft.
Color
Black
Item
Refrigerator
Door Material
Panel-Ready
Finish
Black
Freezer Capacity
4.6 cu. ft.
Application
Refrigerator
Construction Material
Panel-Ready
Refrigerator Item
Refrigerator

Description

SUMMIT's SPR627OS Series features built-in all-refrigerators equipped with user-friendly features for convenient use in any outdoor kitchen. The SPR627OSIF is a 24in wide all-refrigerator that can be used built-in or freestanding in any outdoor or indoor location. The door features an integrated stainless steel frame designed to accept overlay panels, allowing you to create a customized look that can seamlessly blend in with your own cabinetry design. Users provide their own handles to complete the custom look. NOTE: If installing the unit outdoors, be sure to use a weatherproof panel and handle. Inside, this frost-free refrigerator includes an internal fan for an evenly cooled interior and a recessed LED light for an elegant yet energy efficient glow. The digital thermostat located in the interior allows you to adjust the temperature at the touch of a button. Adjustable glass shelves make it easy to organize the 4.6 cu.ft. interior. The floor is specially slotted to hold bottles in place. This unit has a flat door liner to accept larger trays. For optional door storage, add our SHELFKIT627. With a stunning design and convenient features, SUMMIT SPR627OSIF is the ideal finish for any outdoor or indoor kitchen. This unit is ETL-S listed to NSF-7 standards for use in commercial establishments and is ENERGY STAR certified as a commercial refrigerator. It also meets DOE standards for residential applications, using 25% less energy than the maximum allowed for this product class and capacity.


  • Efficient design meets CEE Tier II specifications, using 25% less energy than DOE standards require for this product category
  • Meets ENERGY STAR standards as a commercial refrigerator and meets DOE standards for residential use
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Fan-forced cooling ensures the unit is evenly cooled from top to bottom
  • No-frost operation for minimum user maintenance
  • Electronic controls located inside the unit for precise temperature management
  • Elegant lighting with a convenient on/off switch on the control panel
  • Rearrange refrigerator space to accommodate all sizes or remove shelves for simple cleanup
  • Add accessory SHELFKIT627 for a set of door racks that you can install after order
  • Fan-forced cooling ensures the unit is evenly cooled from top to bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.