Zoro Homepage

24in Wide Outdoor All-Refrigerator

  • Mfr # SPR627OSCSS

  • Zoro # G916281583


product price: $2,049.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Width
23.63 in
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
4.6 cu.ft.
Color
Stainless Steel
Defrost
Frost-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR627OSCSS
Zoro #
G916281583
UPC #
761101046846
Country of Origin
China

Dimensions

Width
23.63 in
Height
34 in
Overall Depth
23.5 in

Details

Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
4.6 cu.ft.
Color
Stainless Steel
Item
Refrigerator
Defrost
Frost-Free
Freezer Capacity
4.6 cu. ft.
Refrigerator Item
Refrigerator
Finish
Stainless Steel
Construction Material
Stainless Steel
Application
Refrigerator

Description

SUMMIT's SPR627OS Series features built-in all-refrigerators equipped with user-friendly features for convenient use in any outdoor kitchen. The SPR627OSCSS is a 24in wide all-refrigerator that can be used built-in or freestanding in any outdoor or indoor location. The cabinet and reversible door feature weatherproof stainless steel construction for lasting durability. A chrome handle completes the look and a factory installed lock offers added security. Inside, this frost-free refrigerator includes an internal fan for an evenly cooled interior and a recessed LED light for an elegant yet energy efficient glow. The digital thermostat located in the interior allows you to adjust the temperature at the touch of a button. Adjustable glass shelves make it easy to organize the 4.6 cu.ft. interior. The floor is specially slotted to hold bottles in place. This unit has a flat door liner to accept larger trays. For optional door storage, add our SHELFKIT627. With a stunning design and convenient features, SUMMIT SPR627OSCSS is the ideal finish for any outdoor or indoor kitchen. For a matching freezer, see the SPFF51OSCSS. This unit is ETL-S listed to NSF-7 standards for use in commercial establishments and is ENERGY STAR certified as a commercial refrigerator. It also meets DOE standards for residential applications, using 25% less energy than the maximum allowed for this product class and capacity.


  • Meets ENERGY STAR standards as a commercial refrigerator and meets DOE standards for residential use
  • Efficient design meets CEE Tier II specifications, using 25% less energy than DOE standards require for this product category
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Electronic controls located inside the unit for precise temperature management
  • Allows the unit to be used freestanding in the outdoors
  • Durable construction with a professional look
  • Keyed lock for a secure interior
  • Includes a full-length pro handle in chrome
  • No-frost operation for minimum user maintenance
  • Electronic controls located inside the unit for precise temperature management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.