Zoro Homepage

24in Wide Over-the-Range Microwave

  • Mfr # MHOTR241W

  • Zoro # G316281466


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Oven Capacity
1.4 cu. ft.
Appliance Color
White
Outside Width
24 in
Outside Height
17.5 in
Standards
UL -ULC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHOTR241W
Zoro #
G316281466
UPC #
761101076034
Country of Origin
China

Dimensions

Outside Width
24 in
Outside Height
17.5 in
Outside Depth(9)
17 in
Outside Depth
17 in

Details

Oven Capacity
1.4 cu. ft.
Item
Microwave
Appliance Color
White
Standards
UL -ULC
Finish
White
Microwave Item
Microwave
Application
Microwave

Description

Summit's selection of microwave ovens offer complete cooking power in slim, stylish designs, ideal for smaller kitchens. The MHOTR241W is a 24in wide over-the-range microwave designed for simple one-touch cooking and effective ventilation. Its all-white exterior and interior makes for easy cleanability, while a small window affords the opportunity to keep watch of your cooking. A side pocket handle offers a more streamlined look to complement any kitchen style.


  • Smartly sized for full service use in smaller kitchens
  • Under-cabinet ventilation with a high/low setting
  • This unit can be set up with a vertical duct, horizontal duct, or for recirculating operation
  • Allows users to program two cooking settings with different power levels for best results with certain recipes
  • Small window lets you keep watch of your cooking
  • Range hood includes two bulbs for convenient illumination of the cooking zone
  • Cooking setting that lets you choose from pizza, potatoes, popcorn, beverages, cheese, ice cream, butter, meats, veggies, and reheat
  • Designed for easy reheating of common children's meals, with settings specifically for nuggets, hot dogs, fries, and frozen sandwiches
  • Touch controls for easy heating of foods and beverages (up to 99 minutes)
  • Allows users to program two cooking settings with different power levels for best results with certain recipes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.