Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Over-the-Range Microwave

  • Mfr # MHOTR242B

  • Zoro # G316281541


product price: $639.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Oven Capacity
1.4 cu. ft.
Standards
UL -ULC
Appliance Color
Black
Outside Width
24 in
Outside Height
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHOTR242B
Zoro #
G316281541
UPC #
761101076041
Country of Origin
China

Dimensions

Outside Width
24 in
Outside Height
17.5 in
Outside Depth(9)
17 in
Outside Depth
17 in

Details

Item
Microwave
Oven Capacity
1.4 cu. ft.
Standards
UL -ULC
Appliance Color
Black
Microwave Item
Microwave
Finish
Black
Application
Microwave

Description

Summit's selection of microwave ovens offer complete cooking power in slim, stylish designs, ideal for smaller kitchens. The MHOTR242B is a 24in wide over-the-range microwave designed for simple one-touch cooking and effective ventilation. Its all-black exterior and white interior provides for an elegant look with easy cleanability, while a small window affords the opportunity to keep watch of your cooking. A side pocket handle offers a more streamlined look to complement any kitchen style.


  • Smartly sized for full service use in smaller kitchens
  • Under-cabinet ventilation with a high/low setting
  • This unit can be set up with a vertical duct, horizontal duct, or for recirculating operation
  • Allows users to program two cooking settings with different power levels for best results with certain recipes
  • Small window lets you keep watch of your cooking
  • Range hood includes two bulbs for convenient illumination of the cooking zone
  • Cooking setting that lets you choose from pizza, potatoes, popcorn, beverages, cheese, ice cream, butter, meats, veggies, and reheat
  • Designed for easy reheating of common children's meals, with settings specifically for nuggets, hot dogs, fries, and frozen sandwiches
  • Touch controls for easy heating of foods and beverages (up to 99 minutes)
  • Allows users to program two cooking settings with different power levels for best results with certain recipes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.