Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Over-the-Range Microwave

  • Mfr # MHOTR243SS

  • Zoro # G616281722


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Oven Capacity
1.4 cu. ft.
Standards
UL -ULC
Appliance Color
Black/SS
Outside Width
24 in
Outside Height
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MHOTR243SS
Zoro #
G616281722
UPC #
761101076058
Country of Origin
China

Dimensions

Outside Width
24 in
Outside Height
17.5 in
Outside Depth(9)
17 in
Outside Depth
17 in

Details

Oven Capacity
1.4 cu. ft.
Standards
UL -ULC
Appliance Color
Black/SS
Item
Microwave
Application
Microwave
Microwave Item
Microwave
Finish
Black/SS

Description

Summit's selection of microwave ovens offer complete cooking power in slim, stylish designs, ideal for smaller kitchens. The MHOTR243SS is a 24in wide over-the-range microwave designed for simple one-touch cooking and effective ventilation. Its jet black door is accented by real stainless steel trim, while a small window affords the opportunity to keep watch of your cooking. A side pocket handle offers a more streamlined look to complement any kitchen style.


  • Smartly sized for full service use in smaller kitchens
  • Under-cabinet ventilation with a high/low setting
  • This unit can be set up with a vertical duct, horizontal duct, or for recirculating operation
  • Designed for easy reheating of common children's meals, with settings specifically for nuggets, hot dogs, fries, and frozen sandwiches
  • Sleek, modern look with black glass
  • Top and bottom feature a brushed stainless steel accent for added luxury in the kitchen
  • Small window lets you keep watch of your cooking
  • Range hood includes two bulbs for convenient illumination of the cooking zone
  • Cooking setting that lets you choose from pizza, potatoes, popcorn, beverages, cheese, ice cream, butter, meats, veggies, and reheat
  • Designed for easy reheating of common children's meals, with settings specifically for nuggets, hot dogs, fries, and frozen sandwiches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.