Zoro Homepage

24in Wide Propane Gas Range, Battery Start

  • Mfr # WLM610P

  • Zoro # G616281401


product price: $899.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Standards
CSA
Color
White
Depth
24 in
Width
24 in
Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLM610P
Zoro #
G616281401
UPC #
761101083896
Country of Origin
United States

Dimensions

Depth
24 in
Width
24 in
Height
40 in

Details

Standards
CSA
Item
GasRange
Color
White
Finish
White
Application
GasRange

Description

Summit Appliance offers a wide selection of American-made household ranges built to last in space-challenged kitchens, including off-grid settings with non-traditional power needs. Sized at just 24in wide, the WLM610P is a complete LP gas range with four open 9000 BTU burners, a 2.92 cu.ft. oven, and lower drop-down broiler compartment. It utilizes battery start ignition, ideal for rural areas or other homes not using electricity to power appliances. This item is preset for propane/LP gas connections. For the same item designed for use with natural gas, see the WNM610P. With a classic white exterior, the WLM610P matches any kitchen style. It is sized with a convenient 24in depth, ideal for L-shaped or galley kitchens where every inch counts. The recessed door design helps to protect adjacent cabinetry. Upfront push-to-turn knobs ensure easy, safer cooking, preventing users from reaching over hot burners to adjust the heating. Inside, the porcelain oven includes two adjustable racks to accommodate a variety of sizes. Made in the USA, Summit's slim-fitting ranges offer lasting durability in the prefect fit. Additional sizes and styles are available. Browse our full selection to explore your choices.


  • Designed and constructed domestically
  • Pre-set for use with LP gas
  • Uses a 9V battery (included) to ignite the oven and burners, providing a convenient off-grid solution to kitchens previously using pilot lights when no electricity is available
  • Two wire racks with safety brakes included, with several glide positions to accommodate a variety of sizes
  • Shallower fit is ideal for L-shaped and galley kitchens
  • 9000 BTU burners with built-in enamel grates to meet most cooking needs
  • Lower drop-down compartment for separate broiling with even heat distribution
  • Smart design limits the depth and protects adjacent cabinets
  • Push-to-turn knobs offer easier, safer access, preventing users from reaching over hot burners to adjust
  • Two wire racks with safety brakes included, with several glide positions to accommodate a variety of sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.