Zoro Homepage

24in Wide Wine Cellar

  • Mfr # SWC1102

  • Zoro # G716281837


product price: $2,309.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C
Defrost
Automatic
Height
58.5 in
Width
23.63 in
Overall Depth
22.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC1102
Zoro #
G716281837
UPC #
761101004082
Country of Origin
China

Dimensions

Height
58.5 in
Width
23.63 in
Overall Depth
22.63 in

Details

Standards
ETL -ETL-C
Defrost
Automatic
Item
WineCellar
Color
Black
Door Material
Glass
Refrigerator Item
WineCellar
Application
WineCellar
Finish
Black
Construction Material
Glass

Description

SUMMIT SWC1102 is a mid-sized wine cellar with a deluxe design for optimum storage. The SWC1102 features twelve slide-out wooden shelves that can store up to 102 of the standard 750ml Bordeaux bottles or larger diameter Pinot Noir/Chardonnay style bottles for details, see our Racking System Guide in this product's image gallery. The single-zone interior features recessed LED lighting for an attractive presentation. A digital thermostat ensures easy and precise temperature management. With a front-breathing design and fully finished cabinet, the SWC1102 can be used either built-in or freestanding. It features a jet black cabinet and stainless steel trimmed reversible glass door. A sleek handle and stainless steel kickplate complete the professional look. This unit includes a factory installed lock for added security for your collection.


  • Tinted glass provides full view of interior, with a stainless steel trim for added accent
  • Meets UL-471 commercial standards
  • Intuitive electronic controls make it easy to manage the internal temperature of your collection
  • User-reversible door swing allows for more flexibility in placing the unit
  • Interior can store both standard Bordeaux bottles and wider Burgundy type for Pinot Noir and Chardonnay; see your Shelving Guide for details
  • Recessed lighting offers an elegant view of your collection
  • Sleek handle in stainless steel completes the elegant look
  • Reduced user maintenance with auto defrost operation
  • Keyed lock for trusted security
  • User-reversible door swing allows for more flexibility in placing the unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.