Zoro Homepage

24in Wide Wine Cellar

  • Mfr # SWC1875B

  • Zoro # G416281267


product price: $2,619.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Height
69.63 in
Standards
ETL -ETL-C
Width
23.63 in
Defrost
Automatic
Overall Depth
22.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC1875B
Zoro #
G416281267
UPC #
761101030746
Country of Origin
China

Dimensions

Height
69.63 in
Width
23.63 in
Overall Depth
22.75 in

Details

Standards
ETL -ETL-C
Color
Black
Defrost
Automatic
Item
WineCellar
Door Material
Glass
Refrigerator Item
WineCellar
Finish
Black
Construction Material
Glass
Application
WineCellar

Description

SUMMIT SWC1875B is a built-in capable two-zone wine cellar designed to store up to 118 bottles. With an easy-fitting 24in footprint, the SWC1875B can be used built-in or freestanding and features two distinct temperature zones, each with its own reversible glass door. Store white and sparkling wine in the upper zone while preserving your reds below at a warmer temperature. Two digital thermostats let you set the proper conditions for your collection, with a digital readout in Fahrenheit or Celsius. Inside, the SWC1875B includes 14 slide-out wooden shelves to properly hold bottles. Store up to 118 standard 750ml Bordeax style bottles, or 118 wider Burgundy style bottles generally used for Chardonnay or Pinot Noir. If storing champagne, the top shelf can hold 8 bottles. Recessed LED lighting offers an attractive display and a factory installed lock ensures the security of your collection. This model has a jet black cabinet with stainless steel trimmed glass doors. Professional chrome handles and a stainless steel kickplate complete the elegant look.


  • Front-breathing unit can be integrated into your cabinetry; 1/4" of space required around sides and top
  • Stores up to 118 bottles of standard Bordeaux style or wider Burgundy style bottles
  • Chill white and sparkling wine in the upper zone while preserving your reds at a warmer temperature below
  • Reduced maintenance with auto defrost system
  • Elegant tint with user-reversible convenience and stainless steel trim
  • Located inside the unit, the electronic thermostat allows easy temperature adjustment with a display in Celsius or Fahrenheit
  • Keyed lock secures both sections
  • Attractive and energy efficient illumination for your collection
  • 14 easy gliding shelves
  • Reduced maintenance with auto defrost system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.