Zoro Homepage

24in Wide Wine Cellar

  • Mfr # SWC1875BCSS

  • Zoro # G316281336


product price: $3,459.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Height
69.63 in
Standards
ETL -ETL-C
Overall Depth
22.75 in
Width
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC1875BCSS
Zoro #
G316281336
UPC #
761101059228
Country of Origin
China

Dimensions

Height
69.63 in
Overall Depth
22.75 in
Width
23.63 in

Details

Defrost
Automatic
Color
Stainless Steel
Standards
ETL -ETL-C
Item
WineCellar
Door Material
Glass
Finish
Stainless Steel
Refrigerator Item
WineCellar
Application
WineCellar
Construction Material
Glass

Description

SUMMIT SWC1875BCSS is a built-in capable two-zone wine cellar designed to store up to 118 bottles. Sized with a convenient 24in footprint, the SWC1875BCSS features a front-breathing system for built-in installation and a fully finished stainless steel wrapped to cabinet to also allow freestanding use. The two separate temperature zones include their own reversible stainless steel trimmed glass door, with pro style handles and front locks for added security. A stainless steel kickplate completes the professional look. Inside, the SWC1875BCSS includes 14 slide-out wooden shelves to properly hold bottles. White and sparkling wine is best stored in the upper compartment, with reds preserved at a warmeer temperature below. Store up to 118 standard 750ml Bordeaux style bottles, or 118 wider Burgundy style bottles generally used for Chardonnay or Pinot Noir. If storing champagne, the top shelf can hold 8 bottles. Recessed LED lighting offers an attractive and efficient display and the digital thermostat ensures easy and intuitive temperature management. The temperature can be displayed in Celsius or Fahrenheit for added convenience. With its user-friendly features and elegant design, the SWC1875BCSS is the perfect way to keep your collection stored and displayed at its best.


  • Front-breathing unit can be integrated into your cabinetry; 1/4" of space required around sides and top
  • Exterior features 304 grade stainless steel for true luxury built to last
  • Stores up to 118 bottles of standard Bordeaux style or wider Burgundy style bottles
  • Reduced maintenance with auto defrost system
  • Elegant tint with user-reversible convenience and stainless steel trim
  • Located inside the unit, the electronic thermostat allows easy temperature adjustment with a display in Celsius or Fahrenheit
  • Keyed lock secures both sections
  • Attractive and energy efficient illumination for your collection
  • 14 easy gliding shelves
  • Reduced maintenance with auto defrost system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.