Zoro Homepage

25 lb. Drain-Free Outdoor Icemaker, ADA Compliant

  • Mfr # BIM27OSADA

  • Zoro # G816281508


product price: $1,664.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C
Defrost
Manual
Color
Stainless Steel
Item - Ice Machines
Icemaker
Height
31.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM27OSADA
Zoro #
G816281508
UPC #
761101103549
Country of Origin
China

Dimensions

Height
31.75 in
Width
14.88 in
Depth
19.38 in
Overall Width - Ice Machines
14.88 in
Overall Height - Ice Machines
31.75 in
Overall Depth - Ice Machines
19.38 in

Details

Standards
ETL -ETL-C
Defrost
Manual
Color
Stainless Steel
Item - Ice Machines
Icemaker
Finish
Stainless Steel
Housing Material
Stainless Steel
Application
Icemaker

Description

Summit combines convenience and luxury to craft the BIM27OSADA - an undercounter icemaker finished in complete 304-grade stainless steel. Sized at just under 15in wide, the BIM27OSADA features a front-breathing design for built-in installation but also has a fully finished cabinet to allow freestanding use. With a height just under 32in, Summit designed this icemaker to be compatible with ADA-compliant counters in outdoor spaces. This unit can be raised to 34in. A taller kickplate is included for a streamlined and cohesive look. The cabinet and user-reversible door also feature a stainless steel finish for a professional style built to last, paired with a sleek handle mounted horizontally to finish the look. There's a sealed back to allow more flush installation. An optional water filter is included and designed to be mounted in the rear. A look inside the BIM27OSADA shows it can produce 25 lbs of crescent-shaped ice daily. The static manual defrost cooling system allows ice to stay solid longer. No drain or pump is required, offering more placement flexibility. For optimal convenience, Summit has pre-installed the connection hose. Plus, this icemaker comes with a removable ice bucket, ice scoop, and a holder for the scoop. With its complete stainless steel construction and low maintenance design, the BIM27OSADA is a great way to finish any undercounter outdoor space and allows you to maintain an entire supply of ice with less waste. The weatherproof construction allows outdoor use, but this model can also be installed indoors in any kitchen or wet bar. This outside icemaker is an ADA-compliant model. Alternative units are also available in different sizes, colors, and makes. Browse the full Summit product line to explore your options.


  • No drain is required for more flexibility in placing the icemaker indoors or outside
  • 31.75" height allows installation under lower ADA-compliant counters
  • Durable construction for safe installation in outdoor kitchens
  • Space-saving design with easier cleanability
  • Convenient design allows more flexibility in positioning the unit
  • 304-grade stainless steel allows the icemaker to be used freestanding
  • Produces and stores more than 20 lbs of ice per day cycle
  • Static cooling system helps to keep ice frozen for longer periods of time compared to other systems
  • User-reversible door swing for flexible placement
  • Space-saving design with easier cleanability

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.