Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27in Wide 2-Drawer All-Refrigerator, ADA Compliant Panels Not Included

  • Mfr # SPR275OS2DPNRADA

  • Zoro # G416281823


product price: $2,633.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Height
31.88 in
Width
26.75 in
Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Overall Depth
23.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPR275OS2DPNRADA
Zoro #
G416281823
UPC #
761101090177
Country of Origin
China

Dimensions

Height
31.88 in
Width
26.75 in
Overall Depth
23.25 in

Details

Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Color
Black
Refrigerator Capacity
4.83 cu.ft.
Door Material
Stainless Steel/Panel-Ready
Freezer Capacity
4.83 cu. ft.
Construction Material
Stainless Steel/Panel-Ready
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
Black

Description

Summit is expanding its popular lineup of built-in undercounter refrigeration with new luxury choices for 27in wide spaces in residential or commercial kitchen indoor and outdoor spaces. Model SPR275OS2DPNRADA is a 27in wide 2-drawer all-refrigerator sized just under 32in high for an easy fit under lower ADA compliant counters. It comes in a shallow depth just under 24in for added space savings. The drawer fronts are designed to accept overlay panels sized at 26.


  • Uniquely sized for built-in installation under counters in residential or commercial kitchen settings
  • Drawers can be customized with overlay panels (sized at 26.77" x 13.78" at 3/4" thick) to match or accent existing cabinetry
  • 32" height allows easy installation under lower ADA compliant counters
  • Included for optional use, or add your own to better match your cabinetry finishes
  • Interior and exterior drawer fronts feature weatherproof stainless steel construction in a horizontal grain for long-lasting luxury under the counter
  • Front-breathing design allows the unit to be built-in under counters
  • Durable, weatherproof construction designed to hold up to the elements
  • ETL-S listed to NSF-7 standards allows use in commercial kitchens
  • Temperature can be set between 34 and 65oF for versatile storage of food, beverages, wine, and other items
  • Included for optional use, or add your own to better match your cabinetry finishes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.