
27in Wide 2-Drawer All-Refrigerator, ADA Compliant
Mfr # SPR275OS2DADA
Zoro # G816281874
product price: $2,633.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Key Features
Width
26.75 in
Overall Depth
23.25 in
Refrigerator Capacity
4.83 cu.ft.
Color
Black
Standards
ETL -ETL-C -ETL-S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPR275OS2DADA
Zoro #
G816281874
UPC #
761101090139
Country of Origin
China
Dimensions
Width
26.75 in
Overall Depth
23.25 in
Height
31.88 in
Details
Refrigerator Capacity
4.83 cu.ft.
Color
Black
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Defrost
Frost-Free
Door Material
Stainless Steel/Panel-Ready
Freezer Capacity
4.83 cu. ft.
Refrigerator Item
Refrigerator
Application
Refrigerator
Construction Material
Stainless Steel/Panel-Ready
Finish
Black
Description
Summit is expanding its popular lineup of built-in undercounter refrigeration with new luxury choices for 27in wide spaces in residential or commercial kitchen indoor and outdoor spaces. Model SPR275OS2DADA is a 27in wide 2-drawer all-refrigerator sized just under 32in high for an easy fit under lower ADA compliant counters. It comes in a shallow depth just under 24in for added space savings. Stainless steel drawer construction ensures lasting durability and a stunning look to suit any setting, with a set of pro style handles included.
- Uniquely sized for built-in installation under counters in residential or commercial kitchen settings
- 32" height allows easy installation under lower ADA compliant counters
- Shallower depth than many similar units in this size class, allowing an easier fit in tight commercial or residential kitchen spaces
- Stainless steel handles add style to any setting
- Drawers can be customized with overlay panels (sized at 26.77" x 13.78" at 3/4" thick) to match or accent existing cabinetry
- Front-breathing design allows the unit to be built-in under counters
- Durable, weatherproof construction designed to hold up to the elements
- ETL-S listed to NSF-7 standards allows use in commercial kitchens
- Temperature can be set between 34 and 65oF for versatile storage of food, beverages, wine, and other items
- Stainless steel handles add style to any setting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.