Zoro Homepage

27in Wide 2-Drawer All-Refrigerator Panels Not Included

  • Mfr # SPR275OS2DPNR

  • Zoro # G316281794


product price: $2,493.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Refrigerator Capacity
4.83 cu.ft.
Height
33.88 in
Width
26.75 in
Defrost
Frost-Free
Overall Depth
23.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR275OS2DPNR
Zoro #
G316281794
UPC #
761101090160
Country of Origin
China

Dimensions

Height
33.88 in
Width
26.75 in
Overall Depth
23.25 in

Details

Refrigerator Capacity
4.83 cu.ft.
Defrost
Frost-Free
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Color
Black
Door Material
Stainless Steel/Panel-Ready
Freezer Capacity
4.83 cu. ft.
Refrigerator Item
Refrigerator
Construction Material
Stainless Steel/Panel-Ready
Application
Refrigerator
Finish
Black

Description

Summit is expanding its popular lineup of built-in undercounter refrigeration with new luxury choices for 27in wide spaces in residential or commercial kitchen indoor and outdoor spaces. Model SPR275OS2DPNR is a panel-ready 2-drawer all-refrigerator sized just under 27in wide and under 24in deep for an easy fit under the counter in any kitchen with limited depth. The drawer fronts are designed to accept overlay panels sized at 26.77in W x 13.


  • Drawers can be customized with overlay panels (sized at 26.77" x 13.78" at 3/4" thick) to match or accent existing cabinetry
  • Uniquely sized for built-in installation under counters in residential or commercial kitchen settings
  • Shallower depth than many similar units in this size class, allowing an easier fit in tight commercial or residential kitchen spaces
  • No-frost operation for minimal user maintenance
  • Front-breathing design allows the unit to be built-in under counters
  • Durable, weatherproof construction designed to hold up to the elements
  • ETL-S listed to NSF-7 standards allows use in commercial kitchens
  • Temperature can be set between 34 and 65oF for versatile storage of food, beverages, wine, and other items
  • Included for optional use, or add your own to better match your cabinetry finishes
  • No-frost operation for minimal user maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.