Zoro Homepage

27in Wide 2-Drawer All-Refrigerator

  • Mfr # SPR275OS2D

  • Zoro # G416281922


product price: $2,493.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
4.83 cu.ft.
Overall Depth
23.25 in
Color
Black
Defrost
Frost-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR275OS2D
Zoro #
G416281922
UPC #
761101088303
Country of Origin
China

Dimensions

Overall Depth
23.25 in
Width
26.75 in
Height
33.88 in

Details

Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
4.83 cu.ft.
Item
Refrigerator
Color
Black
Defrost
Frost-Free
Door Material
Stainless Steel/Panel-Ready
Refrigerator Item
Refrigerator
Freezer Capacity
4.83 cu. ft.
Construction Material
Stainless Steel/Panel-Ready
Application
Refrigerator
Finish
Black

Description

Summit is expanding its popular lineup of built-in undercounter refrigeration with new luxury choices for 27in wide spaces in residential or commercial kitchen indoor and outdoor spaces. Model SPR275OS2D is a 2-drawer all-refrigerator sized just under 27in wide and under 24in deep for an easy fit under the counter in any kitchen with limited depth. Stainless steel drawer construction ensures lasting durability and a stunning look to suit any setting, with a set of pro style handles included. The fully finished drawer fronts can also accept overlay panels for a custom look to blend into your own cabinetry.


  • Uniquely sized for built-in installation under counters in residential or commercial kitchen settings
  • Shallower depth than many similar units in this size class, allowing an easier fit in tight commercial or residential kitchen spaces
  • Interior and exterior drawer fronts feature weatherproof stainless steel construction in a horizontal grain for long-lasting luxury under the counter
  • No-frost operation for minimal user maintenance
  • Front-breathing design allows the unit to be built-in under counters
  • Durable, weatherproof construction designed to hold up to the elements
  • ETL-S listed to NSF-7 standards allows use in commercial kitchens
  • Temperature can be set between 34 and 65oF for versatile storage of food, beverages, wine, and other items
  • Stainless steel handles add style to any setting
  • No-frost operation for minimal user maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.