Zoro Homepage

27in Wide 230V 5-Burner Radiant Cooktop

  • Mfr # CR5B274W

  • Zoro # G116281451


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Depth
20.5 in
Color
White
Standards
ETL -ETL-C
Height
3.13 in
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR5B274W
Zoro #
G116281451
UPC #
761101060330
Country of Origin
United States

Dimensions

Depth
20.5 in
Height
3.13 in
Width
27 in

Details

Item
ElectricCooktop
Color
White
Standards
ETL -ETL-C
Finish
White
Application
ElectricCooktop

Description

SUMMIT introduces a new series of smooth-top electric cooktops sized for unique kitchen counter spaces, all made in the USA with the industry's best elements. The CR5B274W is a 230V 6600W cooktop, with all burner elements made by E.G.O in Germany. This unit includes one large 8in 1800W element located in the center to accommodate large cooking vessels. Four standard 1200W 6-1/2in burners meet most heating needs. Push-to-turn knobs offer added safety, with an attractive matte white finish to complete the look. Each burner includes an indicator light. The smooth surface is made from ceramic Schott glass in a classic white finish, offering easier cleanup than traditional coil elements. The unit is finished with a sleek trim in 304 grade stainless steel for added durability. Sized with an exterior width of 27in and a conveniently shallow 20-1/2in depth, the CR5B274W can fit in cutouts 25-1/4in W x 18-3/4in deep. Designed and manufactured in the USA, the CR5B274W is the perfect way to finish any small kitchen space. For this unit in a black glass finish, see the CR5B273B.


  • Designed to fit 25.25" W x 18.75" D cutouts
  • Smooth ceramic glass cooking surface in a classic white finish
  • Center burner features an 8" diameter for 1800W of cooking power, ideal for larger cooking vessels
  • Requires professional hardwired installation to 230V power supply
  • Considered by many to be the industry's best cooking technology
  • Controls require a gentle push to help prevent cooking accidents
  • Each burner includes an indicator light to show when the unit is on
  • Stainless steel border adds an extra touch of style
  • Requires professional hardwired installation to 230V power supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.