Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27in Wide 5-Burner Gas Cooktop

  • Mfr # GC527SS

  • Zoro # G516281723


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Depth
19.75 in
Standards
ETL -ETL-C
Width
26.75 in
Color
Stainless Steel
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC527SS
Zoro #
G516281723
UPC #
761101055190
Country of Origin
Italy

Dimensions

Depth
19.75 in
Width
26.75 in
Height
4 in

Details

Standards
ETL -ETL-C
Color
Stainless Steel
Item
GasCooktop
Finish
Stainless Steel
Application
GasCooktop

Description

Made in Italy for SUMMIT, our deluxe gas cooktops offer the ideal cooking experience for modern kitchens. The GC527SS is uniquely sized at 27in wide but with a design that fits many standard 24in cutouts, with five burners to help you maximize your cooking power in a more efficient use of counter space. Continuous cast iron grates are designed to hold up to heavy duty pots and pans, making it easy to side cookware from one burner to another. The surface is constructed from brushed stainless steel for a professional look with lasting durability. Color-matched knobs are centrally located for easy use and require a gentle push-to-turn motion to prevent accidents. This unit is equipped with thermocouple flame failure protection to ensure gas will turn off if the flame is extinguished. It utilizes electronic spark ignition and comes with a pre-installed 115V power cord. Five sealed Sabaf burners provide a range of cooking power to help accommodate a variety of heating needs. The center ultra rapid 11,000 BTU burner includes a dual flame and removable cast iron wok stand to offer more even heating for large cooking vessels. The right rear burner offers a 10,000 BTU cooking performance, ideal for boiling pots of water or cooking large dishes. The front right and rear left semi-rapid 6,100 BTU burners meet most general cooking needs, while the auxiliary 1,200 to 3,550 BTU front left burner allows you to achieve more precision in gentle heating. The GC527SS comes preset for natural gas operation. We include a conversion kit that lets you adjust for LP gas connections. We also offer customized stainless steel trim kits to allow this cooktop to fit into a wider cutout. For details, see the TK Custom. To fit standard 30in wide cutouts, see the GC527SSTK30.


  • Slimmer than most five burner cooktops but with the same amount of cooking capability, helping you to maximize your counter space without sacrificing convenience
  • Quality burners with cast iron tops ensure lasting durability and easier cleanup
  • Solid grates make it easy to slide cookware to different burners
  • Gently curved surface offers a uniquely modern look for the kitchen while also containing spills for easier cleanup
  • Removable wok ring included to safely hold a wok over the flame when cooking on the center burner
  • Rear right burner features a wide range output from 2,500 to 10,000 BTUs
  • Front right and rear left burners offer 1,500 to 6,100 BTU output to handle most cooking needs
  • Front left burner operates between 1,200 and 3,550 BTUs to best handle dishes and sauces that require low heat
  • Quality design offers lasting durability in your kitchen
  • Gently curved surface offers a uniquely modern look for the kitchen while also containing spills for easier cleanup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.