Zoro Homepage

27in Wide Built-In All-Refrigerator Panel Not Included

  • Mfr # FF27BSSIF

  • Zoro # G016281773


product price: $1,910.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Height
33.88 in
Standards
ETL -ETL-C -ETL-S
Color
Black
Overall Depth
23.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF27BSSIF
Zoro #
G016281773
UPC #
761101148953
Country of Origin
China

Dimensions

Height
33.88 in
Overall Depth
23.25 in
Width
26.75 in

Details

Defrost
Automatic
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Color
Black
Refrigerator Capacity
4.98 cu.ft.
Door Material
Panel-Ready
Refrigerator Item
Refrigerator
Construction Material
Panel-Ready
Application
Refrigerator

Description

Summit is expanding its popular lineup of built-in undercounter refrigeration with new luxury choices for 27in wide spaces in residential or commercial kitchen spaces. Model FF27BSSIF is an all-refrigerator sized just under 27in wide and under 24in deep for an easy fit under the counter in any kitchen with limited depth. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. This unit features an integrated stainless steel frame designed to accept full panel overlays, allowing users to seamlessly blend the unit into their own cabinetry design panel size: 26-9/16in W x 27-9/16in H at 3/4in thickness. The sealed back and right angle plug help to ensure an easy fit. We include a factory-installed lock on the door and two keys for optional security as needed. The refrigerator interior comes in a clean white finish, perfect for providing full visibility. The LED lighting can be adjusted between three levels of brightness to best suit your preferences. Additional features include a 96-hour Sabbath mode setting, high/low temperature alarm, and a child lock to secure the digital control panel. Adjustable chrome shelves make it easy to rearrange the interior as needed for the optimum storage. The door includes two racks ideal for holding condiments and the floor is slotted to keep bottles in place. The FF27BSSIF is ETL-S listed to NSF-7 commercial standards and is also approved for residential use. The weatherproof construction allows use in indoor or outdoor kitchens. Additional 27in wide choices are available in drawer style and ADA-height are available at summitappliance.com.


  • Uniquely sized for built-in installation under counters in residential or commercial kitchen settings
  • ETL-S listed to NSF-7 commercial standards
  • Shallower fit than many similar units in this size class, allowing an easier fit in tight commercial or residential kitchen spaces
  • Durable commercial shelving lets you rearrange the interior as needed to accommodate a variety of sizes
  • Integrated stainless steel door frame accepts full overlay panels, allowing you to customize the refrigerator door or blend it into your cabinetry design (recommended panel size: 26-9/16" W x 27-9/16" H at 3/4" thickness)
  • Durable commercial shelving lets you rearrange the interior as needed to accommodate a variety of sizes
  • Easy and intuitive digital controls located inside the refrigerator
  • Keyed lock for a secure interior (2 keys included)
  • Bright interior finish offers maximum visibility, especially helpful in restaurants and other dimmer settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.