Zoro Homepage

27in Wide Gas Wall Oven

  • Mfr # SGWOGD27

  • Zoro # G516281846


product price: $2,429.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
27.38 in
Color
Stainless Steel
Depth
22.63 in
Capacity
3 cu. ft.
Standards
ETL -ETL-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGWOGD27
Zoro #
G516281846
UPC #
761101077529
Country of Origin
Italy

Dimensions

Width
27.38 in
Depth
22.63 in
Height
23.38 in

Details

Color
Stainless Steel
Item
GasWalloven
Capacity
3 cu. ft.
Standards
ETL -ETL-C
Case Material
Stainless Steel
Application
GasWalloven

Description

Summit's Made In Italy cooking lineup combines user-friendly function, elegant style, and lasting durability to create the ultimate luxury for home kitchens. Model SGWOGD27 is just over 27in wide, designed for installation in cabinets with a minimum cutout size of 23.125in H x 26.625in W x 24in deep. The exterior is fully constructed from stainless steel in a brushed horizontal grain, with a thick towel bar handle and modern oversized knobs to create a statement look. The extra large glass oven window and interior light ensure you have a full view inside the oven when cooking. The manifold includes a digital clock with a countdown timer for additional convenience. Inside, the SGWOGD27 features porcelain construction to hold up to everyday use. Three adjustable shelves can be positioned on five glides. We also include a broiler tray with a removeable metal grate. The powerful 12,000 BTU oven includes settings to bake and broil, with a convection fan that can be used with either function to ensure even heating on your dishes. The SGWOGD27 ships preset for natural gas but includes an LP conversion kit to adjust to propane connections. This unit utilizes spark ignition and features a pre-installed cord with a 3-prong plug. The regulator is included. With its versatile functions and stunning design, the SGWOGD27 brings European elegance to the home. Matching Italian gas cooktops are also available in 24in, 27in, 30in, and 36in sizes. Browse the full Summit assortment to explore your options.


  • Deluxe design for wall installation (cutout minimum: 23-1/8" H x 26-3/8" W x 24" D)
  • Designed and manufactured in Italy for Summit
  • Unit comes set for natural gas but ships with an LP kit for easy conversion to propane connections
  • 12,000 BTU oven offers endless cooking possibilities
  • Solid tube handle in brushed stainless steel for a luxury look and strong grip
  • Extra wide glass window provides a full view of your cooking
  • Stays on during the bake and broil process so you can observe your cooking progress at a glance
  • Interior fan option offers more even convection heating, ideal for faster defrosting large dishes. Combine with the bake or broil function
  • Broiler is located inside main cavity and can be accessed easily with its knob control
  • 12,000 BTU oven offers endless cooking possibilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.