Zoro Homepage

27in Wide Outdoor All-Refrigerator

  • Mfr # SPR2700SS

  • Zoro # G316281985


product price: $1,628.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Width
26.75 in
Defrost
Automatic
Overall Depth
23.25 in
Refrigerator Capacity
4.98 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR2700SS
Zoro #
G316281985
UPC #
761101090108
Country of Origin
China

Dimensions

Width
26.75 in
Overall Depth
23.25 in
Height
33.88 in

Details

Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Refrigerator Capacity
4.98 cu.ft.
Item
Refrigerator
Color
Black
Door Material
Stainless Steel
Freezer Capacity
4.98 cu. ft.
Construction Material
Stainless Steel
Application
Refrigerator
Refrigerator Item
Refrigerator
Finish
Black

Description

Summit is expanding its popular lineup of outdoor refrigeration with new luxury choices for 27in wide spaces in residential or commercial outdoor kitchen spaces. Model SPR2700SS is an all-refrigerator sized just under 27in wide and under 24in deep for an easy fit in any space with limited depth. The versatile design allows built-in installation under counters or freestanding use, with weatherproof construction ideal for outdoor kitchens. The user-reversible door comes in a stainless steel finish with a vertical grain and a pro style handle. This unit has an integrated flat door hinge in stainless steel that does not add any additional height. The sealed back and right angle plug help to ensure an easy fit. We include a factory-installed lock on the door and two keys for optional security as needed. The refrigerator interior comes in a clean white finish, perfect for providing full visibility. The LED lighting can be adjusted between three levels of brightness to best suit your preferences. Additional features include a 96-hour Sabbath mode setting, high/low temperature alarm, and a child lock to secure the digital control panel. Adjustable chrome shelves make it easy to rearrange the interior as needed for the optimum storage. The door includes two racks ideal for holding condiments and the floor is slotted to keep bottles in place. The SPR2700SS is ETL-S listed to NSF-7 commercial standards and is also approved for residential use. The weatherproof construction allows use in indoor or outdoor kitchens. Additional 27in wide choices are available in drawer style SPR275OS2D and ADA height FF27BSSADA, with more options available soon. For this unit with a set of four commercial casters, see the FF27BSSCAS.


  • Uniquely sized for built-in installation under counters in residential or commercial kitchen settings
  • Sealed design and durable construction ensure safe installation in outdoor kitchens
  • ETL-S listed to NSF-7 commercial standards
  • Durable commercial shelving lets you rearrange the interior as needed to accommodate a variety of sizes
  • Front-breathing design allows the unit to be built-in under counters
  • Easy and intuitive digital controls located inside the refrigerator
  • Keyed lock for a secure interior (2 keys included)
  • Durable construction with a stylish look
  • Bright interior finish offers maximum visibility, especially helpful in restaurants and other dimmer settings
  • Durable commercial shelving lets you rearrange the interior as needed to accommodate a variety of sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.