Zoro Homepage

28 Bottle Integrated Wine Cellar

  • Mfr # VC28S

  • Zoro # G416281380


product price: $1,362.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C
Height
18.13 in
Overall Depth
22.13 in
Defrost
Automatic
Color
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC28S
Zoro #
G416281380
UPC #
761101031255
Country of Origin
China

Dimensions

Height
18.13 in
Overall Depth
22.13 in
Width
23.25 in

Details

Standards
ETL -ETL-C
Item
WineCellar
Defrost
Automatic
Color
Unfinished
Door Material
Glass
Refrigerator Item
WineCellar
Construction Material
Glass
Finish
Unfinished
Application
WineCellar

Description

SUMMIT introduces fully integrated wine cellars for optimum storage and professional elegance.The VC28S is designed to store up to 28 bottles under the ideal conditions. The double pane tempered glass door ensures your collection is safely protected from UV light while offering a luxurious look with a seamless stainless steel frame. A professional handle adds a modern touch. The door swing is user reversible, offering more flexibility when positioning the unit. Inside, the VC28S includes a digital thermostat for easy temperature management. Three wooden shelves hold bottles in classic style, with a floor specially slotted to store additional wine. The recessed LED lighting provides an elegant view of the interior, with an optional setting of display or functional mode. Additional features include an open door alarm, high/low temperature alarm and optional Sabbath Mode setting. The VC28S is auto defrost, with fan-forced cooling that ensures the interior temperature is evenly distributed and a condensation collection system that helps to maintain the correct level of humidity inside. With a stunning look and quality design, the VC28S adds a great touch to any room. For our fully integrated dual zone wine cellar, see the VC60D. This unit is designed for fully integrated installation cutout dimensions: 16-7/8in H x 21-1/2in W x 22-1/8in D; see user manual for additional information about providing proper ventilation and spacing for this unit.


  • Designed for fully integrated installation (cutout dimensions: 16-7/8" H x 21-1/2" W x 22-1/8" D; see user manual for additional information about providing proper ventilation and spacing for this unit)
  • Meets UL-471 commercial standards
  • Electronic controls ensure easy and intuitive temperature management, with a readout in Celsius or Fahrenheit (temperature range: 40oF to 72oF)
  • Optional setting lets you disable the lighting and alarm for 48 hours
  • User-reversible door swing in double pane tempered glass for best protection from UV light
  • Store bottles safely in classic style
  • Sounds after door is left open for over a minute to best prevent accidents
  • Can be set for showcase mode, remaining on until manually turned off, or functional model (turning on when the door is opened and off when it is closed)
  • Alarm sounds off when unit's interior rises or falls out of the set range
  • Optional setting lets you disable the lighting and alarm for 48 hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.