Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Wide Bottom Freezer Refrigerator With Icemaker

  • Mfr # FFBF287SSIM

  • Zoro # G501711617


product price: $2,439.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFBF287SSIM
Zoro #
G501711617
UPC #
761101049519
Country of Origin
Turkey

Description

SUMMIT's thin-line series of ENERGY STAR certified counter depth bottom freezer refrigerators conserves energy and space but adds quality and function with innovative features, convenient sizes, and energy efficient operation.
Sized with a 27" footprint and 16.4 cu.ft. capacity, the FFBF287SSIM is perfect for space-challenged kitchens with full storage needs. The platinum cabinet and reversible stainless steel doors bring luxurious style to the kitchen, with pro style handles to complete the look. Full frost-free operation eliminates the need to manually defrost the interior, saving on user maintenance while maintaining the perfect conditions for storing groceries.
Inside, the FFBF287SSIM comes fully featured for maximum storage convenience. The refrigerator section includes adjustable shelves made from safety glass for durability and easy cleaning. Adjustable door racks offer additional storage options, while a large crisper drawer is ideal for keeping produce fresh. This unit includes a removable scalloped steel shelf to store wine and other bottles. An innovative touch control system lets you manage the refrigerator and freezer temperature with an intuitive digital thermostat. LED lighting in the side walls of the refrigerator offers an efficient and attractive view inside. The open door alarm alerts with an audio and visual signal when the door is left ajar for over one minute. The lower freezer compartment features two slide-out drawers with plastic fronts to help protect stored items when the door is opened. A factory installed icemaker offers added convenience.
The FFBF287SSIM is the perfect addition to any kitchen looking to bring true quality, modern style, and energy savings in a smaller footprint than standard household refrigerators.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.