28" Wide Top Mount Refrigerator-Freezer With Icemaker
Mfr # FF1512SSIM
Zoro # G901711651
product price: $1,649.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF1512SSIM
Zoro #
G901711651
UPC #
761101049441
Country of Origin
Turkey
Description
SUMMIT carries one of the industry's most extensive lines of ENERGY STAR certified frost-free refrigerator-freezers in unique counter depth footprints for apartments and smaller kitchens.
Made for us in Europe, the FF1512SSIM comes with an attractive platinum cabinet and stainless steel doors. Designer style handles complete the modern look. At less than 26" deep, it offers a generous 12.6 cu.ft. capacity for maximum storage in a convenient fit.
Inside, the FF1512SSIM utilizes frost-free operation for minimum user maintenance and a dual evaporator system for improved cooling. Adjustable glass shelves offer spill-proof storage while multiple door racks are ideal for keeping condiments in easy reach. A large clear crisper drawer is included for optimum produce storage. The freezer compartment includes a glass shelf, door rack, and factory installed icemaker.
Additional features make the FF1512SSIM a user-friendly choice. LED lighting in the side walls of the refrigerator offers an efficient and attractive view inside. This unit includes an innovative touch control system that lets you manage the refrigerator and freezer temperature with an intuitive digital thermostat. For added energy savings, it features a vacation setting. The open door alarm alerts with an audio and visual signal when the door is left ajar for over one minute.
The FF1512SSIM is ENERGY STAR certified to ensure an efficient and low cost performance. With its professional style, unique size, and innovative features, this model is a great choice for smaller kitchens with full storage needs. For this unit without an icemaker, see the FF1511SS. This unit has been designated as one of the Most Efficient ENERGY STAR certified products in 2016.
Made for us in Europe, the FF1512SSIM comes with an attractive platinum cabinet and stainless steel doors. Designer style handles complete the modern look. At less than 26" deep, it offers a generous 12.6 cu.ft. capacity for maximum storage in a convenient fit.
Inside, the FF1512SSIM utilizes frost-free operation for minimum user maintenance and a dual evaporator system for improved cooling. Adjustable glass shelves offer spill-proof storage while multiple door racks are ideal for keeping condiments in easy reach. A large clear crisper drawer is included for optimum produce storage. The freezer compartment includes a glass shelf, door rack, and factory installed icemaker.
Additional features make the FF1512SSIM a user-friendly choice. LED lighting in the side walls of the refrigerator offers an efficient and attractive view inside. This unit includes an innovative touch control system that lets you manage the refrigerator and freezer temperature with an intuitive digital thermostat. For added energy savings, it features a vacation setting. The open door alarm alerts with an audio and visual signal when the door is left ajar for over one minute.
The FF1512SSIM is ENERGY STAR certified to ensure an efficient and low cost performance. With its professional style, unique size, and innovative features, this model is a great choice for smaller kitchens with full storage needs. For this unit without an icemaker, see the FF1511SS. This unit has been designated as one of the Most Efficient ENERGY STAR certified products in 2016.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.