
30" Wide 5-Burner Gas Cooktop In Stainless Steel
Mfr # GCJ5SS
Zoro # G801839967
product price: $617.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Width
29.5 in
Height
2.88 in
Depth
20 in
Standards
ETL -ETL-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCJ5SS
Zoro #
G801839967
UPC #
761101064307
Country of Origin
Italy
Dimensions
Width
29.5 in
Height
2.88 in
Depth
20 in
Details
Item
GasCooktop
Color
Stainless Steel
Standards
ETL -ETL-C
Application
GasCooktop
Finish
Stainless Steel
Description
Summit's 'Made in Italy' gas cooktops offer a powerful performance in a durable, safe, and stylish design.
- Long-lasting durability in a sleek design
- Quality burners by Defendi with cast iron caps ensure lasting durability and easier cleanup
- Provides added safety and blends cleanly into countertops
- Top-center burner offers 10,000 BTU for cooking larger dishes
- Heavy duty brass and aluminum knobs in a round design and steel finish for a modern look
- Convert operation from natural gas to propane with the included kit
- Solid cast iron construction to support heavy cookware, with a continuous design that makes it easy to move pots to a different burner
- Removable ring included to safely hold a wok over the flame when cooking on the left-side burner
- Left-side burner offers 12,700 BTU for quick heating of larger pots and pans
- Top-center burner offers 10,000 BTU for cooking larger dishes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.