Zoro Homepage
This item is Discontinued.
Summit 30" Wide Break Room Refrigerator-Freezer BKRF18SS

30" Wide Break Room Refrigerator-Freezer (Discontinued)

  • Mfr # BKRF18SS
  • Zoro # G3961812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKRF18SS
Zoro #
G3961812
UPC #
761101053400
Country of Origin
Thailand

Description

18 cu.ft. break room refrigerator-freezer with stainless steel doors and NIST calibrated alarm/thermometers
NOTE: Accucold and Summit full-sized CTR/BKRF series refrigerator-freezers are listed on our website with general dimensions that may vary slightly from the actual unit.
The BKRF18SS is a full-sized refrigerator-freezer specially designed for use in break rooms and other common areas. The large interior offers 18 cu.ft. of storage capacity, with frost-free operation for low maintenance use. The temperature is managed by a dial thermostat, with two NIST calibrated thermometers externally mounted on top of the unit to provide a temperature readout of the current and high/low temperatures in each section to the nearest tenth of a degree. Temperature can be viewed in Celsius or Fahrenheit for added convenience. Each thermometer includes an audible high/low alarm function to warn users if the refrigerator or freezer section goes out of the specified temperature range.
Inside, the BKRF18SS includes adjustable shelves in the refrigerator compartment, as well as two clear crispers. The door features full-sized storage racks, including two that hold full gallon containers. The upper freezer compartment comes with a full-width wire shelf and two door bins.
The BKRF18SS features a textured gray cabinet and user-reversible fingerprint-free doors with a stainless steel look. This unit is also available in a white finish.
NOTE: Actual product may vary from the images displayed on this webpage.
NOTE: Dimensions provided on this webpage may vary slightly in final product
Perfect for break room applications
Includes NIST calibrated thermometers that provide a current and high/low temperature of the refrigerator and freezer compartments
True frost-free operation saves on maintenance by preventing icy buildup
High/low temperature alarm warns of fluctuations outside the specified temperature range
Product Dimensions & Specifications:
Height of Cabinet: 68.25" (173 cm)
Width: 29.63" (75 cm)
Depth: 30.5" (77 cm)
Weight: 210.0 lbs. (95 kg)
Capacity: 18.1 cu.ft. (513 L)
US Electrical Saftey: CSA
Amps: 1.1
Voltage Frequency: 115 V AC/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.