Zoro Homepage

30" Wide Built-In Wine Cellar

  • Mfr # SWC3066B

  • Zoro # G101711673


product price: $1,533.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Construction Material
Glass
Application
WineCellar
Width
29.5 in
Overall Depth
22.5 in
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC3066B
Zoro #
G101711673
UPC #
761101055787
Country of Origin
China

Dimensions

Width
29.5 in
Overall Depth
22.5 in
Height
34.38 in

Details

Construction Material
Glass
Application
WineCellar
Standards
ETL -ETL-C -ETL-S
Color
Black
Finish
Black
Refrigerator Item
WineCellar
Defrost
Automatic

Description

SUMMIT's collection of built-in undercounter wine cellars offers quality storage with user-friendly convenience and elegant style.
The SWC3066B is a 30" wide wine cellar designed for built-in installation under counters. The fully finished black cabinet also allows freestanding use. This unit includes two seamless stainless steel trimmed glass doors with a unique French door swing. Both include factory installed locks and professional handles.
Two separate zones feature independent digital thermostats, letting you chill white and sparkling wine in one section while preserving reds under warmer temperatures in the other. Both zones include six wooden shelves in a jet black finish and slotted floors, letting you store up to 66 standard 750ml Bordeaux bottles inside the unit. Alternatively, you can fit up to 46 wider "Burgundy" style bottles (often used for chardonnay and pinot noir) in addition to 10 Bordeaux bottles. The slotted floor can store six champagne bottles. Recessed LED lighting offers an attractive view to let you display your wine collection in style.
With a professional look and innovative design, SUMMIT SWC3066B is a unique addition to any home. For a similar unit designed for wine and beverage storage, see the SWBV3067B.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.