Zoro Homepage

30" Wide Over-the-Range Microwave

  • Mfr # OTRSS301

  • Zoro # G201711757


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Appliance Color
Black/SS
Oven Capacity
1.6 cu. ft.
Outside Width
29.88 in
Outside Height
16.88 in
Standards
UL -ULC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTRSS301
Zoro #
G201711757
UPC #
761101056692
Country of Origin
China

Dimensions

Outside Width
29.88 in
Outside Height
16.88 in
Outside Depth(9)
15.5 in
Outside Depth
15.5 in

Details

Appliance Color
Black/SS
Oven Capacity
1.6 cu. ft.
Item
Microwave
Standards
UL -ULC
Door Material
Stainless Steel
Microwave Item
Microwave
Finish
Black/SS
Material
Stainless Steel
Application
Microwave

Description

SUMMIT OTRSS301 is an over-the-range microwave with a user-friendly design for residential kitchens.


  • Under-cabinet ventilation with a high/low setting
  • This unit can be set up with a vertical duct, horizontal duct, or for recirculating operation
  • Single charcoal filter is included to accommodate ductless (recirculating) setups
  • Microwave light automatically illuminates when the door is opened
  • Touch controls for easy heating of pizza, potatoes, meat, beverages, veggies, butter, cheese, and ice cream
  • Designed for easy reheating of common children's meals, with settings specifically designed for hot dogs, nuggets, and french fries
  • One-touch option is ideal for the perfect bag of popcorn
  • Unit includes a removable glass turntable and a setting to operate the microwave with the turntable function on or off
  • Chrome shelf included to help maximize the interior capacity
  • Microwave light automatically illuminates when the door is opened

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.