
30in Wide 2-Drawer All-Refrigerator, ADA Compliant Panels Not Included
Mfr # SPR3032DPNRADA
Zoro # G316281398
product price: $2,759.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Height
31.88 in
Defrost
Frost-Free
Width
29.5 in
Refrigerator Capacity
5.42 cu.ft.
Standards
ETL -ETL-C -ETL-S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPR3032DPNRADA
Zoro #
G316281398
UPC #
761101090191
Country of Origin
China
Dimensions
Height
31.88 in
Width
29.5 in
Overall Depth
23.25 in
Details
Item
Refrigerator
Defrost
Frost-Free
Refrigerator Capacity
5.42 cu.ft.
Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Door Material
Stainless Steel/Panel-Ready
Construction Material
Stainless Steel/Panel-Ready
Refrigerator Item
Refrigerator
Freezer Capacity
5.42 cu. ft.
Application
Refrigerator
Finish
Stainless Steel
Description
Summit is expanding its popular lineup of built-in undercounter ADA compliant refrigeration with new luxury choices for 30in wide spaces in residential or commercial kitchen indoor and outdoor spaces. Model SPR3032DPNRADA is a 30in wide 2-drawer all-refrigerator sized just under 32in high for an easy fit under lower ADA compliant counters. It comes in a shallow depth just under 24in for added space savings. The drawer fronts are designed to accept overlay panels sized at 29.
- Uniquely sized for built-in installation under counters in residential or commercial kitchen settings
- Drawers can be customized with overlay panels (sized at 29.5" x 13.78" at 3/4" thick) to match or accent existing cabinetry
- 32" height allows easy installation under lower ADA compliant counters
- No-frost operation for minimal user maintenance
- Interior and exterior drawer fronts feature weatherproof stainless steel construction in a horizontal grain for long-lasting luxury under the counter
- Front-breathing design allows the unit to be built-in under counters
- Durable, weatherproof construction designed to hold up to the elements
- ETL-S listed to NSF-7 standards allows use in commercial kitchens
- Included for optional use, or add your own to better match your cabinetry finishes
- No-frost operation for minimal user maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.