Zoro Homepage

30in Wide 2-Drawer All-Refrigerator, ADA Compliant

  • Mfr # SPR3032DADA

  • Zoro # G816281492


product price: $2,759.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Depth
23.25 in
Height
31.88 in
Color
Stainless Steel
Width
29.5 in
Refrigerator Capacity
5.42 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR3032DADA
Zoro #
G816281492
UPC #
761101090146
Country of Origin
China

Dimensions

Overall Depth
23.25 in
Height
31.88 in
Width
29.5 in

Details

Color
Stainless Steel
Refrigerator Capacity
5.42 cu.ft.
Defrost
Frost-Free
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Door Material
Stainless Steel/Panel-Ready
Refrigerator Item
Refrigerator
Construction Material
Stainless Steel/Panel-Ready
Finish
Stainless Steel
Freezer Capacity
5.42 cu. ft.
Application
Refrigerator

Description

Summit is expanding its popular lineup of built-in undercounter ADA compliant refrigeration with new luxury choices for 30in wide spaces in residential or commercial kitchen indoor and outdoor spaces. Model SPR3032DADA is a 30in wide 2-drawer all-refrigerator sized just under 32in high for an easy fit under lower ADA compliant counters. It comes in a shallow depth just under 24in for added space savings. Stainless steel drawer construction ensures lasting durability and a stunning look to suit any setting, with a set of pro style handles included.


  • Uniquely sized for built-in installation under counters in residential or commercial kitchen settings
  • 32" height allows easy installation under lower ADA compliant counters
  • Shallower depth than many similar units in this size class, allowing an easier fit in tight commercial or residential kitchen spaces
  • No-frost operation for minimal user maintenance
  • Drawers can be customized with overlay panels (sized at 29.5" x 13.78" at 3/4" thick) to match or accent existing cabinetry
  • Front-breathing design allows the unit to be built-in under counters
  • Durable, weatherproof construction designed to hold up to the elements
  • ETL-S listed to NSF-7 standards allows use in commercial kitchens
  • Stainless steel handles add style to any setting
  • No-frost operation for minimal user maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.