Zoro Homepage

30in Wide 2-Drawer All-Refrigerator Panels Not Included

  • Mfr # SPR3032DPNR

  • Zoro # G616281500


product price: $2,619.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Refrigerator Capacity
5.42 cu.ft.
Overall Depth
23.25 in
Width
29.5 in
Defrost
Frost-Free
Height
33.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR3032DPNR
Zoro #
G616281500
UPC #
761101090184
Country of Origin
China

Dimensions

Overall Depth
23.25 in
Width
29.5 in
Height
33.88 in

Details

Item
Refrigerator
Refrigerator Capacity
5.42 cu.ft.
Defrost
Frost-Free
Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Door Material
Stainless Steel/Panel-Ready
Construction Material
Stainless Steel/Panel-Ready
Freezer Capacity
5.42 cu. ft.
Refrigerator Item
Refrigerator
Finish
Stainless Steel
Application
Refrigerator

Description

Summit is expanding its popular lineup of built-in undercounter refrigeration with new luxury choices for 30in wide spaces in residential or commercial kitchen indoor and outdoor spaces. Model SPR3032DPNR is a panel-ready 2-drawer all-refrigerator sized just under 30in wide and under 24in deep for an easy fit under the counter in any kitchen with limited depth. The drawer fronts are designed to accept overlay panels sized at 29.5in x 13.


  • Uniquely sized for built-in installation under counters in residential or commercial kitchen settings
  • Drawers can be customized with overlay panels sized (at 29.5" x 13.78" at 3/4" thick) to match or accent existing cabinetry
  • Shallower depth than many similar units in this size class, allowing an easier fit in tight commercial or residential kitchen spaces
  • Both drawers feature an LED strip that provides a stunning blue illumination over the interiors
  • Front-breathing design allows the unit to be built-in under counters
  • Durable, weatherproof construction designed to hold up to the elements
  • ETL-S listed to NSF-7 standards allows use in commercial kitchens
  • Included for optional use, or add your own to better match your cabinetry finishes
  • No-frost operation for minimal user maintenance
  • Both drawers feature an LED strip that provides a stunning blue illumination over the interiors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.