Zoro Homepage

30in Wide 2-Drawer All-Refrigerator

  • Mfr # SPR3032D

  • Zoro # G116281437


product price: $2,629.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Refrigerator Capacity
5.42 cu.ft.
Standards
ETL -ETL-C -ETL-S
Overall Depth
23.25 in
Width
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR3032D
Zoro #
G116281437
UPC #
761101088310
Country of Origin
China

Dimensions

Overall Depth
23.25 in
Width
29.5 in
Height
33.88 in

Details

Color
Stainless Steel
Refrigerator Capacity
5.42 cu.ft.
Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Item
Refrigerator
Door Material
Stainless Steel/Panel-Ready
Construction Material
Stainless Steel/Panel-Ready
Freezer Capacity
5.42 cu. ft.
Finish
Stainless Steel
Refrigerator Item
Refrigerator
Application
Refrigerator

Description

Summit is expanding its popular lineup of built-in undercounter refrigeration with new luxury choices for 30in wide spaces in residential or commercial kitchen indoor and outdoor spaces. Model SPR3032D is a 2-drawer all-refrigerator sized just under 30in wide and under 24in deep for an easy fit under the counter in any kitchen with limited depth. Stainless steel drawer construction ensures lasting durability and a stunning look to suit any setting, with a set of pro style handles included. The fully finished drawer fronts can also accept overlay panels for a custom look to blend into your own cabinetry.


  • Uniquely sized for built-in installation under counters in residential or commercial kitchen settings
  • Shallower depth than many similar units in this size class, allowing an easier fit in tight commercial or residential kitchen spaces
  • Interior and exterior drawer fronts feature weatherproof stainless steel construction in a horizontal grain for long-lasting luxury under the counter
  • Both drawers feature an LED strip that provides a stunning blue illumination over the interiors
  • Front-breathing design allows the unit to be built-in under counters
  • Durable, weatherproof construction designed to hold up to the elements
  • ETL-S listed to NSF-7 standards allows use in commercial kitchens
  • Stainless steel handles add style to any setting
  • No-frost operation for minimal user maintenance
  • Both drawers feature an LED strip that provides a stunning blue illumination over the interiors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.