Zoro Homepage

30in Wide 208-240V 4-Burner Radiant Cooktop

  • Mfr # CR4B30MB

  • Zoro # G916281859


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Width
30.25 in
Height
2.13 in
Standards
ETL -ETL-C
Color
Black
Depth
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR4B30MB
Zoro #
G916281859
UPC #
761101077536
Country of Origin
China

Dimensions

Width
30.25 in
Height
2.13 in
Depth
20.5 in

Details

Item
ElectricCooktop
Standards
ETL -ETL-C
Color
Black
Application
ElectricCooktop
Finish
Black

Description

Summit's collection of smooth-top radiant cooktops includes fully featured models sized for standard kitchen counters. The CR4B30MB is a 30in wide 208-240V radiant cooktop designed to fit popular 29-1/2in W x 19-5/8in D counter cutouts. Its surface is made of jet black glass for a contemporary look that's easier to clean. This unit does not ship with a power cord and must be hard-wired by a professional. Four elements let you meet a variety of cooking needs, with an extra large 2500W 9-3/4in front dual zone element ideal for woks, Dutch ovens, and other larger cooking vessels. The inner element is just 5-1/2in, perfect for smaller pots used to melt butter, chocolate, and more. This unit includes an 1800W 8in burner located in the rear left, great for boiling water or heating up sauces in large pans while the front element is also in use. Two 6-1/2in 1200W elements accommodate smaller cookware. The knob controls are located to the right, ensuring you won't have to reach over the controls when adjusting your pots and pans. Each knob features a stainless steel look for added style. For added safety, the knobs require a light push-to-turn force to help prevent accidental adjustments. A residual heat indicator light lets you know when the surface is still hot to touch. With its attractive design and smartly designed burner configuration, the CR4B30MB is the perfect choices for convenient cooking. Additional choices are available in 24in and 36in wide sizes, as well as white glass finishes and with digital controls. Browse the full Summit lineup for more.


  • 4-Burner radiant cooktop designed to fit common 29-1/2" x 19-5/8" counter cutouts
  • Elegant style on a smooth, jet black glass surface for a contemporary look that is easier to clean
  • Conveniently located front right burner comes with a 9-3/4" diameter and powerful 2500W cooking power to handle large pots and help boil water with more speed
  • Controls require a gentle push to help prevent cooking accidents
  • Front left and rear right burners are 6.5" in diameter to meet most cooking needs
  • Front right burner includes an inner 5-1/2" burner, allowing you to save energy when heating smaller cookware
  • Indicator shows when the surface is still hot to touch
  • Requires professional hardwired installation (cord not included)
  • Requires professional hardwired installation (cord not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.