Zoro Homepage

30in Wide 208-240V 4-Burner Radiant Cooktop

  • Mfr # CR4B30T11B

  • Zoro # G716281424


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
2.13 in
Width
30.25 in
Depth
20.5 in
Standards
ETL -ETL-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR4B30T11B
Zoro #
G716281424
UPC #
761101078793
Country of Origin
China

Dimensions

Height
2.13 in
Width
30.25 in
Depth
20.5 in

Details

Color
Black
Standards
ETL -ETL-C
Item
ElectricCooktop
Application
ElectricCooktop
Finish
Black

Description

Summit's collection of smooth-top radiant cooktops includes fully featured models sized for standard kitchen counters, with user-friendly touch controls. The CR4B30T11B is a 30in wide 208-240V radiant cooktop designed to fit popular 29-1/2in W x 19-5/8in D counter cutouts. Its surface is made of jet black glass for a contemporary look that's easier to clean. This unit does not ship with a power cord and must be hard-wired by a professional. Four elements let you meet a variety of cooking needs, with an extra large 2500W 9-3/4in front dual zone element ideal for woks, Dutch ovens, and other larger cooking vessels. The inner element is just 5-1/2in, perfect for smaller pots used to melt butter, chocolate, and more. This unit includes an 1800W 8in burner located in the rear left, great for boiling water or heating up sauces in large pans while the front element is also in use. Two 6-1/2in 1200W elements accommodate smaller cookware. The upfront digital controls are located to the right, ensuring you won't have to reach over the controls when adjusting your pots and pans. The temperature is easy to adjust with intuitive touch controls. This unit also includes a timer function that lets you program a power level and cook time up to 99 minutes that can either turn the unit off when complete, or serve as a visual countdown with an audible alert when the set time has been reached. Safety features include a child lock function, automatic shutoff after two hours, and a residual heat indicator. With its attractive design, smartly designed burner configuration, and intuitive touch controls, the CR4B30T11B brings a user-friendly cooking performance with reliable safety to the kitchen. Additional choices are available in 24in and 36in wide sizes, as well as white glass finishes. Browse the full Summit lineup for more.


  • Designed to fit common 29-1/2" x 19-5/8" counter cutouts
  • Conveniently located front right burner comes with a 9-3/4" diameter and powerful 2500W cooking power to handle large pots and help boil water with more speed
  • 1800W burner located in the left rear is 8" in diameter to handle larger cooking vessels
  • Indicator shows when the surface is still hot to touch
  • Front right burner includes an inner 5-1/2" burner, allowing you to save energy when heating smaller cookware
  • Easy operation with a digital control panel and digital display, located upfront but towards the side to help prevent any unintended adjustments when cooking
  • Select and adjust your heating levels at the touch of a button
  • Allows you to program either burner to heat at a specified level for up to 99 minutes and either turn off when finished or display a countdown with an audible alert when the time is up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.