
30in Wide 208-240V 4-Zone Induction Cooktop
Mfr # SINC4B301B
Zoro # G516281389
product price: $695.99
/ea
Free Shipping & Returns
Key Features
Depth
20.5 in
Height
2 in
Width
30.25 in
Standards
ETL -ETL-C
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SINC4B301B
Zoro #
G516281389
UPC #
761101077611
Country of Origin
China
Dimensions
Depth
20.5 in
Height
2 in
Width
30.25 in
Details
Item
InductionCooktop
Standards
ETL -ETL-C
Color
Black
Finish
Black
Application
InductionCooktop
Description
Enjoy the ease, speed, and safety of induction cooking with Summit's selection of energy efficient induction cooktops. The SINC4B301B is a 4-zone induction cooktop designed for use with 208-240V power sources. It comes in a popular 30in width that fits commonly sized 29-1/2in W x 19-5/8in D cutouts. This unit requires professional installation cord not included.
- Electromagnetic heating technology where heat is generated inside your cookware, ensuring a more efficient process with less energy waste, faster heating, and a safer cooking experience
- Powerful elements with fast heating to meet most stovetop cooking needs
- Elegant style on a smooth, jet blaack glass surface for a contemporary look that is easier to clean
- Safety feature lets you lock the cooktop to prevent unsupervised heating
- 6-1/4" front right and rear left elements operate at 1500W (or 2000W using boost) to cover most general cooking needs
- Largest elements are located diagonally, with maximum spacing to allow large cooking vessels in use simultaneously
- All cooking zones include a "boost" function that lets them operate at a higher setting for up to 5 minutes, ideal for reducing cook time when boiling water
- Allows you to program either burner to heat at a specified level for up to 99 minutes and either turn off when finished or display a countdown with an audible alert when the time is up
- If the cooktop on/off switch is touched but no power level is selected within one minute, the cooktop automatically turns off
- Safety feature lets you lock the cooktop to prevent unsupervised heating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.