Zoro Homepage

30in Wide 208-240V 5-Burner Radiant Cooktop

  • Mfr # CR5B30T7B

  • Zoro # G116281352


product price: $707.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C
Width
30.25 in
Color
Black
Depth
20.5 in
Height
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR5B30T7B
Zoro #
G116281352
UPC #
761101077543
Country of Origin
China

Dimensions

Width
30.25 in
Depth
20.5 in
Height
2.13 in

Details

Standards
ETL -ETL-C
Color
Black
Item
ElectricCooktop
Application
ElectricCooktop
Finish
Black

Description

Summit's collection of smooth-top radiant cooktops includes fully featured models sized for standard kitchen counters, with user-friendly touch controls. The CR5B30T7B is a 30in wide 208-240V radiant cooktop designed to fit popular 29-1/2in W x 19-5/8in D counter cutouts. Its surface is made of jet black glass for a contemporary look that's easier to clean. This unit does not ship with a power cord and must be hard-wired by a professional. Five elements let you meet a variety of cooking needs. The two extra large dual ring elements in the rear 2200W 9in element on the left and 2500W 9-3/4in element on the right allow you to efficiently heat woks, Dutch ovens, and other large cooking vessels or to switch to the inner 5-1/2in elements as needed. The 6-1/2in 1200W front burners cover standard sizes, while the center 100W warming zone element lets you keep cookware heated without overcooking. The digital controls are centered upfront, ensuring users won't have to reach over hot burners to adjust the temperature. The intuitive touch design is easy to operate and clean. This unit also includes a timer function that lets you program a power level and cook time up to 99 minutes that can either turn the unit off when complete, or serve as a visual countdown with an audible alert when the set time has been reached. Safety features include a child lock function, automatic shutoff after two hours, and a residual heat indicator. With its attractive design, smartly designed burner configuration, and intuitive touch controls, the CR5B30T7B brings a user-friendly cooking performance with reliable safety to the kitchen. Additional choices are available in 24in and 36in wide sizes, as well as white glass finishes. Browse the full Summit lineup for more.


  • Designed to fit common 29-1/2" x 19-5/8" counter cutouts
  • Elegant style on a smooth, jet black glass surface for a contemporary look that is easier to clean
  • Rear right burner comes with a 9-3/4" diameter and powerful 2500W cooking power to handle large pots and help boil water with more speed
  • Allows you to program either burner to heat at a specified level for up to 99 minutes and either turn off when finished or display a countdown with an audible alert when the time is up
  • Front left and front right burners are 6.5" in diameter to meet most cooking needs
  • Rear burners include an inner 5-1/2" burner, allowing you to save energy when heating smaller cookware
  • Center 6-1/2" element operates at a low 100W to help keep cookware warm without overheating
  • Easy operation with a digital control panel and digital display conveniently centered upfront
  • Select and adjust your heating levels at the touch of a button
  • Allows you to program either burner to heat at a specified level for up to 99 minutes and either turn off when finished or display a countdown with an audible alert when the time is up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.