Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30in Wide 208/240V 4-Burner Solid Disk Cooktop

  • Mfr # CSD4B300

  • Zoro # G316281817


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Depth
20.38 in
Color
Stainless Steel
Height
2.75 in
Standards
ETL -ETL-C
Width
29.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSD4B300
Zoro #
G316281817
UPC #
761101089478
Country of Origin
China

Dimensions

Depth
20.38 in
Height
2.75 in
Width
29.63 in

Details

Color
Stainless Steel
Standards
ETL -ETL-C
Item
ElectricCooktop
Finish
Stainless Steel
Application
ElectricCooktop

Description

Summit's selection of electric cooktops offers the perfect fit for every application. Sized at 30in wide, the CSD4B300 is a 230V cooktop with four solid disk elements. The surface comes in brushed stainless steel for an attractive look built to last. The element located in the front left side is 8in wide, with 2000W of cooking power ideal for larger cookware. The rear 1500W 8in element also accommodates full-sized pots and pans, while two 1000W 6in heating elements meet most general heating needs. The solid disk elements are constructed from cast iron, ensuring extreme durability. These elements also retain heat longer than traditional coil or glass top surfaces, making them ideal for keeping the contents in your pots and pans warmer before serving. Even heat distribution helps to improve your cooking results. This unit includes push-to-turn knobs and an inonin indicator light for each burner for added safety. With its modern style and durable design, the CSD4B300 is a great choice for hotels, mobile homes, tiny houses, and other small kitchens with specific cooking needs. This is a 230V cooktop that requires professional installation. Additional sizes are available in solid disk, as well as traditional radiant, coil, induction, and gas. Browse the full Summit product line to explore your options.


  • 30" wide 230V cooktop with four solid disk heating elements
  • Popular in Europe, solid disk cooktops offer even heat distribution and longer heat retention for a uniquely efficient cooking experience
  • Surface is made from stainless steel for an attractive and easy to clean look
  • Operating indicators light up to show which burner is in use
  • Fully sealed cast iron elements offer easier cleanup than traditional coil elements
  • 1000W elements accommodate most lighter cooking needs
  • Front left 2000W element and rear right 1500W element offer a wide diameter and higher cooking power for large pots and pans
  • Knobs require a small amount of force to help prevent accidents
  • Cooktop knobs are located on the right side of the cooktop, reducing the risk of accidentally adjusting the heating in busy kitchens
  • Operating indicators light up to show which burner is in use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.