Zoro Homepage

30in Wide 230V 4-Burner Coil Cooktop

  • Mfr # CR430SS

  • Zoro # G716281868


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Depth
20 in
Height
2.63 in
Standards
ETL -ETL-C
Color
Stainless Steel
Width
29.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR430SS
Zoro #
G716281868
UPC #
761101058689
Country of Origin
China

Dimensions

Depth
20 in
Height
2.63 in
Width
29.38 in

Details

Item
ElectricCooktop
Standards
ETL -ETL-C
Color
Stainless Steel
Finish
Stainless Steel
Application
ElectricCooktop

Description

Summit's collection of electric cooktops offers the perfect fit and finish for a variety of kitchen spaces. Sized at a traditional 30in wide, the CR430SS is a 230V cooktop with four coil elements. The convenient layout puts a large 1800W burner in the front right side and rear left side, with two standard 1200W elements ensuring the perfect setup to cook multiple dishes with efficiency. Each burner includes a removable chrome drip bowl for easy cleanup. The CR430SS comes in a stainless steel finish, ideal for matching any home or hotel kitchen style. The push-to-turn knobs are centrally located for easy and safer use, eliminating any need to reach over hot burners to adjust the temperature. Indicator lights help to identify which burners are in use. Designed to fit standard cutouts, the CR430SS is designed for professional installation and does not include a cord. With its attractive style and user-friendly layout, this is the perfect cooktop for completing your kitchen at a friendly price.


  • Surface is made from stainless steel for an attractive and easy to clean look
  • Located in the front right and rear left, the 8" wide 1800W elements are ideal for heating larger cooking vessels
  • The front left and rear right elements are 6" wide and cook at 1200W, perfect for handling smaller dishes
  • Designed for built-in installation in 28" x 19.5" cutouts
  • Attractive style offers a modern complement to the brushed stainless steel cooktop finish
  • Drip pans help to contain spills and can be removed for easy cleaning
  • Upfront controls and easy-to-operate knobs offer easier accessibility
  • Prevents accidents by requiring a small amount of force to turn on cooktop heat
  • Individual lights for each burner allow you to easily see which zone is in use for added safety when cooking
  • Designed for built-in installation in 28" x 19.5" cutouts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.